Shop All Thumb Nuts
Zoro Select
Thumb Nut, #8-32, Gr 18-8, SS, Passivtd, PK5
Mfr # 7222SS
Zoro # G2004536
original price:
$11.19
15% off
new price: $9.49
/pk 5, $1.90/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Nut Style Hex Thumb Nut
- Basic Material Stainless Steel
- Material Grade 18-8
- Fastener Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 7222SS
- Zoro # G2004536
- Country of Origin United States
- Category Thumb Nuts
Dimensions
Dia./Thread Size | #8-32 |
Base Dia. | 3/8 in |
Width Across Flats | 7/16 in |
Fastener Thread Length | 0.281 in |
Base Height | 5/32 in |
Head Height | 1/8 in |
Nut Height | 9/32 in |
Overall Height | 9/32 in |
Thread Size | #8-32 |
Thread Length | 9/32 in |
Base Diameter | 3/8 in |
Hex Width | 7/16 in |
Description
Thumb Nut, Head Shape Hex, Finish Plain, Material Grade/Class 18-8, Material Stainless Steel, Thread Size #8-32, Overall Height 9/32 in, Head Height 1/8 in, Base Height 5/32 in, Base Diameter 3/8 in, Thread Length 9/32 in, System of Measurement Inch, Thread Direction Right Hand, Hex Width 7/16 in, Material Quality Standards ASTM 581/582, Pack Size Small Pack, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4 X 20 Spring Pin ISO 302 Stainless (5DE38)
- KEN FORGING Eye Bolt With Shoulder, M8-1.25, 16 mm Shank, 25 mm ID, Steel (M8-A)
- DEWALT Power-Stud Wedge Anchor, 3/8" Dia., 3" L, Stainless Steel Stainless Steel, 50 PK (07613-PWR)
- NEWPORT FASTENERS Jam Nut, 1/4"-20, Steel, Grade A, Zinc Plated, 7/32 in Ht, 100 PK (344948-PR-100)
- ZORO SELECT Thumb Nut, #6-32, Gr 18-8, SS, Passivtd, PK5 (7221SS)
- ZORO SELECT 10-32X5/8 KNURLED THUMB SCREW ALUMINUM (1110TKAL)
- ZORO SELECT Thumb Nut, 1/4-20, Nylon, Plain, PK10 (0825020TNA)
- ZORO SELECT Thumb Nut, #4-40, Gr 18-8, SS, Passivtd, PK5 (7211SS)
- ZORO SELECT 8-32X3/8 KNURLED THUMB SCR WASHER ALUMINUM (0806TKWAL)
- ZORO SELECT 10-32X1/2 KNURLED THUMB SCR WASHER ALUMINUM (1108TKWAL)
- ZORO SELECT Thumb Nut, 1/4-20, Gr 18-8, SS, Passivtd, PK5 (4094)
- Zoro Select Thumb Nuts