Shop All Thumb Nuts
Zoro Select
Thumb Nut, #8-32, Gr 18-8, SS, Passivtd, PK5
Mfr # 4079
Zoro # G2962285
product price: $14.89
/pk 5, $2.98/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size #8-32
- Nut Style Round Knurled Thumb Nut
- Basic Material Stainless Steel
- Material Grade 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4079
- Zoro # G2962285
- Country of Origin United States
- Category Thumb Nuts
Dimensions
Dia./Thread Size | #8-32 |
Fastener Thread Length | 0.375 in |
Head Height | 1/8 in |
Head Dia. | 1/2 in |
Base Dia. | 5/16 in |
Base Height | 1/2 in |
Nut Height | 5/8 in |
Overall Height | 5/8 in |
Head Diameter | 1/2 in |
Base Diameter | 5/16 in |
Thread Size | #8-32 |
Thread Length | 3/8 in |
Description
Thumb Nut, Head Shape Round, Finish Plain, Material Grade/Class 18-8, Material Stainless Steel, Thread Size #8-32, Overall Height 5/8 in, Head Height 1/8 in, Head Diameter 1/2 in, Base Height 1/2 in, Base Diameter 5/16 in, Thread Length 3/8 in, System of Measurement Inch, Thread Direction Right Hand, Material Quality Standards ASTM 581/582, Pack Size Small Pack, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 1 in Steel, Plain Finish, 10 PK (LWHIS100USA-010BX)
- ZORO SELECT Flat Washer, For Screw Size M30 , Steel Black Oxide Finish (5KEF4)
- ZORO SELECT High Crown Cap Nut, 1/4"-20, Steel, Zinc Plated, 19/32 in H, 10 PK (CPB132)
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive #10-32 X 1/2in Grade 18-8 Stainless Steel 25PK (9001033)
- ZORO SELECT Thumb Nut, 1/4-20, Gr 18-8, SS, Passivtd, PK5 (4094)
- ZORO SELECT Thumb Nut, #4-40, Gr 18-8, SS, Passivtd, PK5 (7211SS)
- ZORO SELECT 4-40X5/16 KNURLED THUMB SCR WASHER ALUMINUM (0405TKWAL)
- ZORO SELECT 8-32X7/16 KNURLED THUMB SCR WASHER STAINLESS STEEL (0807TKW188)
- ZORO SELECT 8-32X1/2 KNURLED THUMB SCREW STAINLESS STEEL (0808TK188)
- ZORO SELECT 10-32X1/2 KNURLED THUMB SCR WASHER STAINLESS STEEL (1108TKW188)
- ZORO SELECT 8-32X7/16 KNURLED THUMB SCREW STAINLESS STEEL (0807TK188)
- Zoro Select Thumb Nuts