Shop All Thumb Nuts
Zoro Select
Thumb Nut, #6-32, Gr 18-8, SS, Passivtd, PK5
Mfr # 7221SS
Zoro # G2291396
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Nut Style Hex Thumb Nut
- Basic Material Stainless Steel
- Material Grade 18-8
- Fastener Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 7221SS
- Zoro # G2291396
- Country of Origin United States
- Category Thumb Nuts
Dimensions
Dia./Thread Size | #6-32 |
Base Dia. | 11/32 in |
Base Height | 5/32 in |
Fastener Thread Length | 0.281 in |
Head Height | 1/8 in |
Nut Height | 9/32 in |
Width Across Flats | 3/8 in |
Base Diameter | 11/32 in |
Hex Width | 3/8 in |
Overall Height | 9/32 in |
Thread Size | #6-32 |
Thread Length | 9/32 in |
Description
Thumb Nut, Head Shape Hex, Finish Plain, Material Grade/Class 18-8, Material Stainless Steel, Thread Size #6-32, Overall Height 9/32 in, Head Height 1/8 in, Base Height 5/32 in, Base Diameter 11/32 in, Thread Length 9/32 in, System of Measurement Inch, Thread Direction Right Hand, Hex Width 3/8 in, Material Quality Standards ASTM 581/582, Pack Size Small Pack, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 10 PK (00913)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 125 PK (U22080.050.0500)
- ZORO SELECT Cotter Pin, Ext Png, 3/32"Dx2-1/2" L, PK100 (U39350.009.0250)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size M10 , Steel Zinc Yellow Finish (A4580100USSWZYD)
- ZORO SELECT Thumb Nut, #8-32, Gr 18-8, SS, Passivtd, PK5 (7222SS)
- ZORO SELECT Thumb Nut, 1/4-20, Gr 18-8, SS, Passivtd, PK5 (4090)
- ZORO SELECT Thumb Nut, #4-40, Nylon, Plain, PK10 (0800440TNA)
- ZORO SELECT 10-32X1/2 KNURLED THUMB SCREW ALUMINUM (1108TKAL)
- ZORO SELECT 8-32X9/16 KNURLED THUMB SCREW ALUMINUM (0809TKAL)
- ZORO SELECT Thumb Nut, 5/16-18, Gr 18-8, SS, Passvtd, PK5 (RTN20)
- ZORO SELECT 4-40X5/16 KNURLED THUMB SCR WASHER ALUMINUM (0405TKWAL)
- Zoro Select Thumb Nuts