Shop All Thumb Nuts
Zoro Select
Thumb Nut, #6-32, Gr 18-8, SS, Passivtd, PK5
Mfr # 7212SS
Zoro # G0824117
original price:
$14.89
22% off
new price: $11.49
/pk 5, $2.30/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Nut Style Round Knurled Thumb Nut
- Basic Material Stainless Steel
- Material Grade 18-8
- Fastener Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 7212SS
- Zoro # G0824117
- Country of Origin United States
- Category Thumb Nuts
Dimensions
Dia./Thread Size | #6-32 |
Base Dia. | 11/32 in |
Head Dia. | 3/8 in |
Base Height | 5/32 in |
Nut Height | 9/32 in |
Head Height | 1/8 in |
Fastener Thread Length | 0.281 in |
Thread Length | 9/32 in |
Thread Size | #6-32 |
Overall Height | 9/32 in |
Head Diameter | 3/8 in |
Base Diameter | 11/32 in |
Description
Thumb Nut, Head Shape Round, Finish Plain, Material Grade/Class 18-8, Material Stainless Steel, Thread Size #6-32, Overall Height 9/32 in, Head Height 1/8 in, Head Diameter 3/8 in, Base Height 5/32 in, Base Diameter 11/32 in, Thread Length 9/32 in, System of Measurement Inch, Thread Direction Right Hand, Material Quality Standards ASTM 581/582, Pack Size Small Pack, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1 3/4 in Bore Dia., 25 PK (U36050.175.0001)
- ZORO SELECT Blind Rivet, Large Flanged Head, 3/16 in Dia., 11/16 in L, Aluminum Body, 250 PK (U34126.018.6668)
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Black Oxide Steel, 90 mm Length, 10 PK (M07000.200.0090)
- ZORO SELECT M3-0.50 x 6 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (M24670.030.0006)
- ZORO SELECT Thumb Nut, #8-32, Gr 18-8, SS, Passivtd, PK5 (7213SS)
- ZORO SELECT Thumb Nut, #8-32, Gr 18-8, SS, Passivtd, PK5 (4079)
- ZORO SELECT Thumb Nut, #6-32, Gr 18-8, SS, Passivtd, PK5 (7221SS)
- ZORO SELECT 8-32X1/2 KNURLED THUMB SCREW ALUMINUM (0808TKAL)
- ZORO SELECT 8-32X3/8 KNURLED THUMB SCREW STAINLESS STEEL (0806TK188)
- ZORO SELECT 4-40X7/16 KNURLED THUMB SCREW ALUMINUM (0407TKAL)
- ZORO SELECT 6-32X3/8 KNURLED THUMB SCR WASHER ALUMINUM (0606TKWAL)
- Zoro Select Thumb Nuts