Shop All Thumb Nuts
Zoro Select
Thumb Nut, #6-32, Gr 18-8, SS, Passivtd, PK5
Mfr # 4076
Zoro # G2140451
product price: $23.45
/pk 5, $4.69/ea
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size #6-32
- Nut Style Round Knurled Thumb Nut
- Basic Material Stainless Steel
- Material Grade 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4076
- Zoro # G2140451
- Country of Origin United States
- Category Thumb Nuts
Dimensions
Dia./Thread Size | #6-32 |
Head Height | 1/8 in |
Head Dia. | 3/4 in |
Base Height | 1/4 in |
Base Dia. | 1/4 in |
Nut Height | 3/8 in |
Fastener Thread Length | 0.281 in |
Thread Length | 9/32 in |
Head Diameter | 3/4 in |
Base Diameter | 1/4 in |
Overall Height | 3/8 in |
Thread Size | #6-32 |
Description
Thumb Nut, Head Shape Round, Finish Plain, Material Grade/Class 18-8, Material Stainless Steel, Thread Size #6-32, Overall Height 3/8 in, Head Height 1/8 in, Head Diameter 3/4 in, Base Height 1/4 in, Base Diameter 1/4 in, Thread Length 9/32 in, System of Measurement Inch, Thread Direction Right Hand, Material Quality Standards ASTM 581/582, Pack Size Small Pack, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Square U-Bolt, 5/16"-18, 2 in Wd, 7 in Ht, Zinc Plated Steel, 10 PK (52282)
- ZORO SELECT M4-0.70 x 45 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.040.0045)
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 100 PK (U51030.019.0100)
- ZORO SELECT Socket Set Screw, Flat, 10-32x1/4, PK50 (011032S025)
- ZORO SELECT 8-32X1/2 KNURLED THUMB SCR WASHER ALUMINUM (0808TKWAL)
- ZORO SELECT 8-32X3/8 KNURLED THUMB SCREW STAINLESS STEEL (0806TK188)
- ZORO SELECT Thumb Nut, #8-32, Gr 18-8, SS, Passivtd, PK5 (7213SS)
- ZORO SELECT 10-32X1/2 KNURLED THUMB SCR WASHER ALUMINUM (1108TKWAL)
- ZORO SELECT 6-32X1/2 KNURLED THUMB SCR WASHER STAINLESS STEEL (0608TKW188)
- ZORO SELECT 10-32X1/2 KNURLED THUMB SCR WASHER STAINLESS STEEL (1108TKW188)
- ZORO SELECT 8-32X7/16 KNURLED THUMB SCREW STAINLESS STEEL (0807TK188)
- Zoro Select Thumb Nuts