Shop All Thumb Nuts
Zoro Select
Thumb Nut, #6-32, Gr 18-8, SS, Passivtd, PK5
Mfr # 4074
Zoro # G0836954
original price:
$15.59
5% off
new price: $14.79
/pk 5, $2.96/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size #6-32
- Nut Style Round Knurled Thumb Nut
- Basic Material Stainless Steel
- Material Grade 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4074
- Zoro # G0836954
- Country of Origin United States
- Category Thumb Nuts
Dimensions
Dia./Thread Size | #6-32 |
Head Dia. | 1/2 in |
Base Height | 1/4 in |
Nut Height | 3/8 in |
Fastener Thread Length | 0.281 in |
Base Dia. | 1/4 in |
Head Height | 1/8 in |
Thread Size | #6-32 |
Overall Height | 3/8 in |
Head Diameter | 1/2 in |
Base Diameter | 1/4 in |
Thread Length | 9/32 in |
Description
Thumb Nut, Head Shape Round, Finish Plain, Material Grade/Class 18-8, Material Stainless Steel, Thread Size #6-32, Overall Height 3/8 in, Head Height 1/8 in, Head Diameter 1/2 in, Base Height 1/4 in, Base Diameter 1/4 in, Thread Length 9/32 in, System of Measurement Inch, Thread Direction Right Hand, Material Quality Standards ASTM 581/582, Pack Size Small Pack, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #6 x 1/2 in, Zinc Plated Steel K-Lath Head Phillips Drive, 100 PK (U26456.013.0050)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Brass, 2-1/2 in L, 2 PK (38746)
- ZORO SELECT #6-32 x 1/2 in Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (U24861.013.0050)
- MKT FASTENING Sup-R-Split Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Alloy Steel Zinc Plated, 100 PK (1674060)
- ZORO SELECT 4-40X7/16 KNURLED THUMB SCR WASHER ALUMINUM (0407TKWAL)
- ZORO SELECT 10-32X5/8 KNURLED THUMB SCR WASHER ALUMINUM (1110TKWAL)
- ZORO SELECT Thumb Nut, 3/8-16, Steel, Black Oxide (Z0278)
- ZORO SELECT 10-32X1/2 KNURLED THUMB SCREW STAINLESS STEEL (1108TK188)
- ZORO SELECT 6-32X7/16 KNURLED THUMB SCR WASHER STAINLESS STEEL (0607TKW188)
- ZORO SELECT 6-32X5/16 KNURLED THUMB SCREW ALUMINUM (0605TKAL)
- FASCOMP Thumb Nut, 1/2 Hex, 10-24 TrdX11/320 (FC7223-A)
- Zoro Select Thumb Nuts