Shop All Thumb Nuts
Zoro Select
Thumb Nut, 5/16-18, Steel, Black Oxide
Mfr # Z0277
Zoro # G2335986
product price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Nut Style Check Nut
- Basic Material Steel
- Fastener Finish Black Oxide
- Fastener Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Z0277
- Zoro # G2335986
- Country of Origin United States
- Category Thumb Nuts
Dimensions
Dia./Thread Size | 5/16"-18 |
Head Height | 5/16 in |
Nut Height | 5/16 |
Thread Size | 5/16"-18 |
Details
System of Measurement | Inch |
Nut Style | Check Nut |
Basic Material | Steel |
Fastener Finish | Black Oxide |
Item | Thumb Nut |
Fastener Thread Direction | Right Hand |
Fastener Thread Type | UNC (Coarse) |
Color | Black |
Thread Direction | Right Hand |
Type | Check Nut |
Thread Fit | 2B |
Head Shape | Round |
Material | Steel |
Material Type | Steel |
Finish | Black Oxide |
Thread Type | Coarse |
Finish Type | Black Oxide |
Rockwell Hardness | C50 to C60 |
Description
Thumb Nut, Head Shape Round, Finish Black Oxide, Material Steel, Thread Size 5/16 In.-18, Head Height 5/16 in, System of Measurement Inch, Thread Direction Right Hand, Color Black, Pack Size Small Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wedge Anchor, 5/16" Dia., 3" L, Steel Zinc Plated, 100 PK (3148AWG)
- DEWALT Screw Anchors, PK 50 (DFM3EML300)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Polished 18-8 Stainless Steel, 3/4 in Length, 6 PK (33272)
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 7/32 in Shaft Dia, 50 PK (SE-21SS)
- ZORO SELECT 6-32X3/8 KNURLED THUMB SCR WASHER STAINLESS STEEL (0606TKW188)
- ZORO SELECT 8-32X3/8 KNURLED THUMB SCREW STAINLESS STEEL (0806TK188)
- ZORO SELECT 8-32X1/2 KNURLED THUMB SCR WASHER ALUMINUM (0808TKWAL)
- ZORO SELECT 8-32X3/8 KNURLED THUMB SCR WASHER ALUMINUM (0806TKWAL)
- ZORO SELECT 4-40X1/2 KNURLED THUMB SCREW STAINLESS STEEL (0408TK188)
- ZORO SELECT 4-40X7/16 KNURLED THUMB SCREW STAINLESS STEEL (0407TK188)
- ZORO SELECT Thumb Nut, #8-32, Gr 18-8, SS, Passivtd, PK5 (4079)
- Zoro Select Thumb Nuts