Shop All Thumb Nuts
Zoro Select
Thumb Nut, 5/16-18, Gr 18-8, SS, Passvtd, PK5
Mfr # 7226SS
Zoro # G1345617
product price: $17.59
/pk 5, $3.52/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 5/16"-18
- Nut Style Hex Thumb Nut
- Basic Material Stainless Steel
- Material Grade 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 7226SS
- Zoro # G1345617
- Country of Origin United States
- Category Thumb Nuts
Dimensions
Dia./Thread Size | 5/16"-18 |
Base Height | 7/32 in |
Head Height | 3/16 in |
Fastener Thread Length | 0.406 in |
Width Across Flats | 5/8 in |
Nut Height | 13/32 in |
Base Dia. | 17/32 in |
Thread Size | 5/16"-18 |
Thread Length | 13/32 in |
Overall Height | 13/32 in |
Hex Width | 5/8 in |
Base Diameter | 17/32 in |
Description
Thumb Nut, Head Shape Hex, Finish Plain, Material Grade/Class 18-8, Material Stainless Steel, Thread Size 5/16 In.-18, Overall Height 13/32 in, Head Height 3/16 in, Base Height 7/32 in, Base Diameter 17/32 in, Thread Length 13/32 in, System of Measurement Inch, Thread Direction Right Hand, Hex Width 5/8 in, Material Quality Standards ASTM 581/582, Pack Size Small Pack, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M10-1.50 Hex Head Cap Screw, Plain Stainless Steel, 60 mm L, 25 PK (M51010.100.0060)
- SUBURBAN BOLT AND SUPPLY Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 7 in L (A0020400700Z)
- ZORO SELECT Dowel Pin, 3/8 In, Pk5 (D22-2500)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1/2 in, White Steel Pan Head Phillips Drive, 50 PK (35961)
- ZORO SELECT 6-32X1/2 KNURLED THUMB SCR WASHER ALUMINUM (0608TKWAL)
- ZORO SELECT Thumb Nut, 5/16-18, Gr 18-8, SS, Passvtd, PK5 (RTN20)
- ZORO SELECT 6-32X1/2 KNURLED THUMB SCREW STAINLESS STEEL (0608TK188)
- ZORO SELECT 8-32X3/8 KNURLED THUMB SCR WASHER ALUMINUM (0806TKWAL)
- ZORO SELECT Thumb Nut, #2-56, Gr 18-8, SS, Passivtd, PK5 (7210SS)
- ZORO SELECT 8-32X7/16 KNURLED THUMB SCR WASHER STAINLESS STEEL (0807TKW188)
- ZORO SELECT Thumb Nut, #4-40, Nylon, Plain, PK10 (0800440TNA)
- Zoro Select Thumb Nuts