Shop All Thumb Nuts
Zoro Select
Thumb Nut, #4-40, Nylon, Plain, PK10
Mfr # 0800440TNA
Zoro # G0692413
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Nut Style Round Knurled Thumb Nut
- Basic Material Nylon
- Material Grade Grade 6
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 0800440TNA
- Zoro # G0692413
- Country of Origin United States
- Category Thumb Nuts
Dimensions
Dia./Thread Size | #4-40 |
Base Dia. | 7/32 in |
Base Height | 1/8 in |
Head Dia. | 19/64 in |
Nut Height | 9/32 in |
Fastener Thread Length | 0.28 in |
Head Height | 1/8 in |
Thread Length | 9/32 in |
Overall Height | 9/32 in |
Head Diameter | 19/64 in |
Thread Size | #4-40 |
Base Diameter | 7/32 in |
Description
Thumb Nut, Head Shape Round, Finish Plain, Material Grade/Class 6/6, Material Nylon, Thread Size #4-40, Overall Height 9/32 in, Head Height 1/8 in, Head Diameter 19/64 in, Base Height 1/8 in, Base Diameter 7/32 in, Thread Length 9/32 in, System of Measurement Inch, Thread Direction Right Hand, Color Natural, Pack Size Small Pack, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Bridge, 1/4 in Pin Dia, 5 in Shank Lg, Stainless Steel, Zinc Plated Finish, 10 PK (WWG-BP-2109)
- ZORO SELECT Lag Screw, 3/8 in, 6 in, Steel, Zinc Plated Hex Hex Drive, 100 PK (3796L)
- ZORO SELECT Low Crown Cap Nut, 7/8"-14, 18-8 Stainless Steel, Plain, 1-23/64 in H (CPB257)
- MIDWEST FASTENER #10-32 x 1-1/2 in Phillips Pan Machine Screw, Black Oxide Steel, 15 PK (33176)
- ZORO SELECT Thumb Nut, #6-32, Nylon, Plain, PK10 (0800632TNA)
- ZORO SELECT 10-32X3/8 KNURLED THUMB SCREW ALUMINUM (1106TKAL)
- ZORO SELECT Thumb Nut, #6-32, Gr 18-8, SS, Passivtd, PK5 (7221SS)
- ZORO SELECT 8-32X1/2 KNURLED THUMB SCREW STAINLESS STEEL (0808TK188)
- ZORO SELECT 6-32X1/2 KNURLED THUMB SCR WASHER ALUMINUM (0608TKWAL)
- ZORO SELECT Thumb Nut, 1/4-20, Gr 18-8, SS, Passivtd, PK5 (4090)
- ZORO SELECT 8-32X7/16 KNURLED THUMB SCREW ALUMINUM (0807TKAL)
- Zoro Select Thumb Nuts