Shop All Thumb Nuts
Zoro Select
Thumb Nut, 3/8-16, Steel, Black Oxide
Mfr # Z0278
Zoro # G1111467
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Nut Style Check Nut
- Basic Material Steel
- Fastener Finish Black Oxide
- Fastener Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # Z0278
- Zoro # G1111467
- Country of Origin United States
- Category Thumb Nuts
Dimensions
Dia./Thread Size | 3/8"-16 |
Head Height | 5/16 in |
Nut Height | 5/16 |
Thread Size | 3/8"-16 |
Details
System of Measurement | Inch |
Nut Style | Check Nut |
Basic Material | Steel |
Fastener Finish | Black Oxide |
Fastener Thread Direction | Right Hand |
Fastener Thread Type | UNC (Coarse) |
Item | Thumb Nut |
Color | Black |
Rockwell Hardness | C50 to C60 |
Finish | Black Oxide |
Thread Type | Coarse |
Thread Direction | Right Hand |
Head Shape | Round |
Material Type | Steel |
Material | Steel |
Type | Check Nut |
Thread Fit | 2B |
Finish Type | Black Oxide |
Description
Thumb Nut, Head Shape Round, Finish Black Oxide, Material Steel, Thread Size 3/8 In.-16, Head Height 5/16 in, System of Measurement Inch, Thread Direction Right Hand, Color Black, Pack Size Small Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Binding Screw, 20 (Coarse) Thd Sz, Steel, 10 PK (31564)
- DEWALT Power-Stud Wedge Anchor, 3/4" Dia., 10" L, Stainless Steel Stainless Steel, 10 PK (07349-PWR)
- BUILDRIGHT Drywall Screw, #10 x 6 in, Steel, Flat Head Phillips Drive, 32 PK (52627)
- ZORO SELECT Flat Washer, Fits Bolt Size M39 , Steel Zinc Plated Finish, 2 PK (M38130.390.0001)
- ZORO SELECT Thumb Nut, #4-40, Nylon, Plain, PK10 (0800440TNA)
- ZORO SELECT 4-40X3/8 KNURLED THUMB SCR WASHER ALUMINUM (0406TKWAL)
- ZORO SELECT 8-32X1/2 KNURLED THUMB SCREW STAINLESS STEEL (0808TK188)
- ZORO SELECT 4-40X3/8 KNURLED THUMB SCR WASHER STAINLESS STEEL (0406TKW188)
- ZORO SELECT 10-32X7/16 KNURLED THUMB SCR WASHER STAINLESS STEEL (1107TKW188)
- ZORO SELECT 8-32X5/8 KNURLED THUMB SCR WASHER STAINLESS STEEL (0810TKW188)
- FASCOMP Thumb Nut, 1/4 Rnd, 2-56 ThrdX1/40 (FC7210-SS)
- Zoro Select Thumb Nuts