Shop All Thumb Nuts
Zoro Select
Thumb Nut, #2-56, Gr 18-8, SS, Passivtd, PK5
Mfr # 7219SS
Zoro # G2299534
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size #2-56
- Nut Style Hex Thumb Nut
- Basic Material Stainless Steel
- Material Grade 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 7219SS
- Zoro # G2299534
- Country of Origin United States
- Category Thumb Nuts
Dimensions
Dia./Thread Size | #2-56 |
Nut Height | 1/4 in |
Fastener Thread Length | 0.25 in |
Width Across Flats | 1/4 in |
Base Height | 1/8 in |
Base Dia. | 3/16 in |
Head Height | 1/8 in |
Hex Width | 1/4 in |
Thread Length | 1/4 in |
Overall Height | 1/4 in |
Thread Size | #2-56 |
Base Diameter | 3/16 in |
Description
Thumb Nut, Head Shape Hex, Finish Plain, Material Grade/Class 18-8, Material Stainless Steel, Thread Size #2-56, Overall Height 1/4 in, Head Height 1/8 in, Base Height 1/8 in, Base Diameter 3/16 in, Thread Length 1/4 in, System of Measurement Inch, Thread Direction Right Hand, Hex Width 1/4 in, Material Quality Standards ASTM 581/582, Pack Size Small Pack, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TITANIUM 1/4"-20 x 3 in Phillips Flat Machine Screw, Plain Titanium (0001307)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 100 mm Bore Dia., 5 PK (M36050.100.0001)
- HILLMAN 25PK ANT Uphol Nail (122680)
- ZORO SELECT Square U-Bolt, 3/8"-16, 2 in Wd, 3 in Ht, Zinc Plated Steel (U17263.037.0203)
- ZORO SELECT 8-32X5/8 KNURLED THUMB SCREW STAINLESS STEEL (0810TK188)
- ZORO SELECT 6-32X1/2 KNURLED THUMB SCREW ALUMINUM (0608TKAL)
- ZORO SELECT 4-40X7/16 KNURLED THUMB SCR WASHER STAINLESS STEEL (0407TKW188)
- ZORO SELECT 10-32X1/2 KNURLED THUMB SCREW ALUMINUM (1108TKAL)
- ZORO SELECT 8-32X1/2 KNURLED THUMB SCREW STAINLESS STEEL (0808TK188)
- ZORO SELECT 10-32X1/2 KNURLED THUMB SCR WASHER STAINLESS STEEL (1108TKW188)
- FASCOMP Thumb Nut, 5/16 Hex, 4-40 ThrdX1/40 (FC7220-A)
- Zoro Select Thumb Nuts