Shop All Thumb Nuts
Zoro Select
Thumb Nut, 1/4-20, Nylon, Plain, PK10
Mfr # 0825020TNA
Zoro # G1773807
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 1/4"-20
- Nut Style Round Knurled Thumb Nut
- Basic Material Nylon
- Material Grade Grade 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 0825020TNA
- Zoro # G1773807
- Country of Origin United States
- Category Thumb Nuts
Dimensions
Dia./Thread Size | 1/4"-20 |
Base Height | 5/32 in |
Head Height | 5/32 in |
Base Dia. | 15/32 in |
Nut Height | 23/64 in |
Head Dia. | 35/64 in |
Fastener Thread Length | 0.365 in |
Overall Height | 23/64 in |
Head Diameter | 35/64 in |
Thread Size | 1/4"-20 |
Thread Length | 23/64 in |
Base Diameter | 15/32 in |
Description
Thumb Nut, Head Shape Round, Finish Plain, Material Grade/Class 6/6, Material Nylon, Thread Size 1/4 In.-20, Overall Height 23/64 in, Head Height 5/32 in, Head Diameter 35/64 in, Base Height 5/32 in, Base Diameter 15/32 in, Thread Length 23/64 in, System of Measurement Inch, Thread Direction Right Hand, Color Natural, Pack Size Small Pack, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 5 PK (U04110.062.0300)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 50 PK (M51030.050.0010)
- ZORO SELECT Pin, Stainless Steel A2, 8mm dia., PK10 (M51580.080.0020)
- LOKSERT Key Locking Insert, 4 Keys, 5/16"-24 Int Thrd Sz, 7/16"-14 Ext Thrd Sz, Carbon Steel, 5 PK (3634-5/16TWP)
- ZORO SELECT Thumb Nut, #10-24, Gr 18-8, SS, Passivtd, PK5 (4082)
- ZORO SELECT 8-32X3/8 KNURLED THUMB SCREW ALUMINUM (0806TKAL)
- ZORO SELECT 8-32X1/2 KNURLED THUMB SCREW ALUMINUM (0808TKAL)
- ZORO SELECT 10-32X1/2 KNURLED THUMB SCR WASHER ALUMINUM (1108TKWAL)
- ZORO SELECT 10-32X9/16 KNURLED THUMB SCREW ALUMINUM (1109TKAL)
- ZORO SELECT 10-32X5/8 KNURLED THUMB SCREW ALUMINUM (1110TKAL)
- HHIP 3/4 X 7/16 X 5/8 X 1/4 in. 10-24NC Knurled Knob Thumb Nut (8017-0120)
- Zoro Select Thumb Nuts