Shop All Thumb Nuts
Zoro Select
Thumb Nut, 1/4-20, Gr 18-8, SS, Passivtd, PK5
Mfr # 4094
Zoro # G2116143
original price:
$42.65
9% off
new price: $38.39
/pk 5, $7.68/ea
$38.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 1/4"-20
- Nut Style Round Knurled Thumb Nut
- Basic Material Stainless Steel
- Material Grade 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4094
- Zoro # G2116143
- Country of Origin United States
- Category Thumb Nuts
Dimensions
Dia./Thread Size | 1/4"-20 |
Base Dia. | 1/2 in |
Head Dia. | 1 in |
Nut Height | 1 in |
Head Height | 1/4 in |
Fastener Thread Length | 0.5 in |
Base Height | 3/4 in |
Overall Height | 1 in |
Base Diameter | 1/2 in |
Head Diameter | 1 in |
Thread Length | 1/2 in |
Thread Size | 1/4"-20 |
Description
Thumb Nut, Head Shape Round, Finish Plain, Material Grade/Class 18-8, Material Stainless Steel, Thread Size 1/4 In.-20, Overall Height 1 in, Head Height 1/4 in, Head Diameter 1 in, Base Height 3/4 in, Base Diameter 1/2 in, Thread Length 1/2 in, System of Measurement Inch, Thread Direction Right Hand, Material Quality Standards ASTM 581/582, Pack Size Small Pack, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Heavy Wall Self Locking Thread Insert, 1/2"-13 Int Thrd Sz, Carbon Steel, 5 PK (329-801-PK5)
- ZORO SELECT Spring Nut, 5/16"-18, U Shape, Steel, Zinc Plated Finish, 10 PK (4CUG3)
- MIDWEST FASTENER Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 100 PK (00275)
- ZORO SELECT Round U-Bolt, 5/8"-11, 8 3/4 in Wd, 11 1/8 in Ht, Hot Dipped Galvanized Steel (U17274.062.0800)
- ZORO SELECT 10-32X1/2 KNURLED THUMB SCREW STAINLESS STEEL (1108TK188)
- ZORO SELECT 6-32X1/2 KNURLED THUMB SCREW ALUMINUM (0608TKAL)
- ZORO SELECT 6-32X3/8 KNURLED THUMB SCREW ALUMINUM (0606TKAL)
- ZORO SELECT 10-32X5/8 KNURLED THUMB SCR WASHER STAINLESS STEEL (1110TKW188)
- ZORO SELECT 4-40X7/16 KNURLED THUMB SCR WASHER STAINLESS STEEL (0407TKW188)
- ZORO SELECT 10-32X1/2 KNURLED THUMB SCR WASHER STAINLESS STEEL (1108TKW188)
- ZORO SELECT 10-32X1/2 KNURLED THUMB SCREW ALUMINUM (1108TKAL)
- Zoro Select Thumb Nuts