Shop All Thumb Nuts
This Product is Discontinued
Zoro Select
Thumb Nut, 1/2-13, Steel, Black Oxide (Discontinued)
Mfr # Z0279
Zoro # G0901117
This Product is Discontinued
Key Features
- System of Measurement Inch
- Dia./Thread Size 1/2"-13
- Nut Style Check Nut
- Basic Material Steel
- Fastener Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # Z0279
- Zoro # G0901117
- Country of Origin United States
- Category Thumb Nuts
Dimensions
Dia./Thread Size | 1/2"-13 |
Head Height | 3/8 in |
Nut Height | 3/8" |
Thread Size | 1/2"-13 |
Details
System of Measurement | Inch |
Nut Style | Check Nut |
Basic Material | Steel |
Fastener Finish | Black Oxide |
Item | Thumb Nut |
Fastener Thread Direction | Right Hand |
Fastener Thread Type | UNC (Coarse) |
Color | Black |
Finish | Black Oxide |
Material | Steel |
Finish Type | Black Oxide |
Thread Type | Coarse |
Thread Direction | Right Hand |
Rockwell Hardness | C50 to C60 |
Type | Check Nut |
Thread Fit | 2B |
Material Type | Steel |
Head Shape | Round |
Description
Thumb Nut, Head Shape Round, Finish Black Oxide, Material Steel, Thread Size 1/2 In.-13, Head Height 3/8 in, System of Measurement Inch, Thread Direction Right Hand, Color Black, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.