Shop All Thumb Nuts
Zoro Select
Thumb Nut, #10-32, Nylon, Plain, PK10
Mfr # 0801032TNA
Zoro # G1604906
product price: $2.89
/pk 10, $0.29/ea
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Nut Style Round Knurled Thumb Nut
- Basic Material Nylon
- Material Grade Grade 6
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0801032TNA
- Zoro # G1604906
- Country of Origin United States
- Category Thumb Nuts
Dimensions
Dia./Thread Size | #10-32 |
Base Dia. | 3/8 in |
Head Dia. | 27/64 in |
Base Height | 9/64 in |
Fastener Thread Length | 0.325 in |
Head Height | 9/64 in |
Nut Height | 21/64 in |
Overall Height | 21/64 in |
Thread Size | #10-32 |
Base Diameter | 3/8 in |
Head Diameter | 27/64 in |
Thread Length | 21/64 in |
Description
Thumb Nut, Head Shape Round, Finish Plain, Material Grade/Class 6/6, Material Nylon, Thread Size #10-32, Overall Height 21/64 in, Head Height 9/64 in, Head Diameter 27/64 in, Base Height 9/64 in, Base Diameter 3/8 in, Thread Length 21/64 in, System of Measurement Inch, Thread Direction Right Hand, Color Natural, Pack Size Small Pack, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREEMAN FS-2 15.5-Gauge 2" Glue Collated Flooring Staples with 1/2" Crown (500 (FS-2)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Stainless Steel Plain Finish, 25 PK (U51410.062.0007)
- ROTOR CLIP External Push-On Retaining Ring, Steel Black Phosphate Finish, 5/8 in Shaft Dia (TX-062)
- KEN FORGING Rod End, Steel, Black Oxide, 3/8"-16 Thrd Sz, 3 1/2 in Thrd Lg, 3-1/2 in Overall Lg (3A-MACH)
- ZORO SELECT Thumb Nut, #10-24, Nylon, Plain, PK10 (0801024TNA)
- ZORO SELECT 10-32X7/16 KNURLED THUMB SCR WASHER STAINLESS STEEL (1107TKW188)
- ZORO SELECT Thumb Nut, #8-32, Gr 18-8, SS, Passivtd, PK5 (4079)
- ZORO SELECT 4-40X7/16 KNURLED THUMB SCR WASHER ALUMINUM (0407TKWAL)
- ZORO SELECT Thumb Nut, 1/4-20, Gr 18-8, SS, Passivtd, PK5 (7216SS)
- ZORO SELECT Thumb Nut, #10-32, Gr 18-8, SS, Passivtd, PK5 (4088)
- COMPONENT HARDWARE ZP Threaded Knurled Insert, 5/16-18 (J58-0158)
- Zoro Select Thumb Nuts