Shop All Thumb Nuts
Zoro Select
Thumb Nut, #10-24, Steel, Black Oxide
Mfr # Z0275
Zoro # G1863574
product price: $3.49
/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size #10-24
- Nut Style Check Nut
- Basic Material Steel
- Fastener Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Z0275
- Zoro # G1863574
- Country of Origin United States
- Category Thumb Nuts
Dimensions
Dia./Thread Size | #10-24 |
Head Height | 7/32 in |
Nut Height | 7/32 |
Thread Size | #10-24 |
Details
System of Measurement | Inch |
Nut Style | Check Nut |
Basic Material | Steel |
Fastener Finish | Black Oxide |
Fastener Thread Type | UNC (Coarse) |
Item | Thumb Nut |
Fastener Thread Direction | Right Hand |
Color | Black |
Thread Direction | Right Hand |
Type | Check Nut |
Rockwell Hardness | C50 to C60 |
Material | Steel |
Head Shape | Round |
Finish | Black Oxide |
Thread Type | Coarse |
Thread Fit | 2B |
Finish Type | Black Oxide |
Material Type | Steel |
Description
Thumb Nut, Head Shape Round, Finish Black Oxide, Material Steel, Thread Size #10-24, Head Height 7/32 in, System of Measurement Inch, Thread Direction Right Hand, Color Black, Pack Size Small Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 3/8 in Ht, 50 PK (U12601.037.0001)
- BOSTITCH Collated Brad Nail, 1-3/16 in L, 18 ga, Coated, Brad Head, Straight (BT1314B)
- MIDWEST FASTENER #8-32 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 30 PK (37485)
- MIDWEST FASTENER #10 Socket Head Cap Screw, Plain Stainless Steel, 5/8 in Length, 10 PK (67811)
- ZORO SELECT 6-32X7/16 KNURLED THUMB SCR WASHER STAINLESS STEEL (0607TKW188)
- ZORO SELECT Thumb Nut, #6-32, Nylon, Plain, PK10 (0800632TNA)
- ZORO SELECT 10-32X3/8 KNURLED THUMB SCR WASHER STAINLESS STEEL (1106TKW188)
- ZORO SELECT 6-32X5/16 KNURLED THUMB SCREW ALUMINUM (0605TKAL)
- ZORO SELECT 10-32X5/8 KNURLED THUMB SCR WASHER STAINLESS STEEL (1110TKW188)
- ZORO SELECT 8-32X1/2 KNURLED THUMB SCREW STAINLESS STEEL (0808TK188)
- AMPG Thumb Nut, 3/8"-24 Size, SS Grade 18-8 (NUT6813824)
- Zoro Select Thumb Nuts