Shop All Thumb Nuts
Zoro Select
Thumb Nut, #10-24, Nylon, Plain, PK10
Mfr # 0801024TNA
Zoro # G2197632
product price: $2.55
/pk 10, $0.26/ea
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Nut Style Round Knurled Thumb Nut
- Basic Material Nylon
- Material Grade Grade 6
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0801024TNA
- Zoro # G2197632
- Country of Origin United States
- Category Thumb Nuts
Dimensions
Dia./Thread Size | #10-24 |
Base Height | 9/64 in |
Base Dia. | 3/8 in |
Fastener Thread Length | 0.325 in |
Nut Height | 21/64 in |
Head Height | 9/64 in |
Head Dia. | 27/64 in |
Thread Size | #10-24 |
Overall Height | 21/64 in |
Base Diameter | 3/8 in |
Thread Length | 21/64 in |
Head Diameter | 27/64 in |
Description
Thumb Nut, Head Shape Round, Finish Plain, Material Grade/Class 6/6, Material Nylon, Thread Size #10-24, Overall Height 21/64 in, Head Height 9/64 in, Head Diameter 27/64 in, Base Height 9/64 in, Base Diameter 3/8 in, Thread Length 21/64 in, System of Measurement Inch, Thread Direction Right Hand, Color Natural, Pack Size Small Pack, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 x 1/2 in Phillips Flat Machine Screw, Zinc Black Steel, 10000 PK (0808MPFBZ)
- ZORO SELECT Key Stock, 18-8 Stainless Steel, 12 in L, 1/4 in W, 1/4 in H (WWG700250025012)
- TITAN FASTENERS M6 x 1.0 x 40mm Socket Cap Screw - Steel - Black Oxide - DIN 125B - Class 12.9 - Pkg of 100 (CDC06040)
- ZORO SELECT Split Rivet, Truss Head, 9/64 in Dia., 1/2 in L, Steel Body, 100 PK (6LB79)
- ZORO SELECT Thumb Nut, #10-32, Nylon, Plain, PK10 (0801032TNA)
- ZORO SELECT 4-40X7/16 KNURLED THUMB SCREW STAINLESS STEEL (0407TK188)
- ZORO SELECT 6-32X3/8 KNURLED THUMB SCR WASHER STAINLESS STEEL (0606TKW188)
- ZORO SELECT Thumb Nut, 5/16-18, Gr 18-8, SS, Passvtd, PK5 (RTN20)
- ZORO SELECT Thumb Nut, 3/8-16, Steel, Black Oxide (Z0278)
- ZORO SELECT 10-32X5/8 KNURLED THUMB SCREW STAINLESS STEEL (1110TK188)
- ZORO SELECT 8-32X1/2 KNURLED THUMB SCREW STAINLESS STEEL (0808TK188)
- Zoro Select Thumb Nuts