Shop All Thumb Nuts
Zoro Select
Thumb Nut, #10-24, Gr 18-8, SS, Passivtd, PK5
Mfr # 7214SS
Zoro # G2080014
original price:
$11.59
10% off
new price: $10.39
/pk 5, $2.08/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Nut Style Round Knurled Thumb Nut
- Basic Material Stainless Steel
- Material Grade 18-8
- Fastener Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 7214SS
- Zoro # G2080014
- Country of Origin United States
- Category Thumb Nuts
Dimensions
Dia./Thread Size | #10-24 |
Base Dia. | 13/32 in |
Base Height | 3/16 in |
Nut Height | 11/32 in |
Head Height | 5/32 in |
Head Dia. | 1/2 in |
Fastener Thread Length | 0.344 in |
Thread Size | #10-24 |
Overall Height | 11/32 in |
Head Diameter | 1/2 in |
Thread Length | 11/32 in |
Base Diameter | 13/32 in |
Description
Thumb Nut, Head Shape Round, Finish Plain, Material Grade/Class 18-8, Material Stainless Steel, Thread Size #10-24, Overall Height 11/32 in, Head Height 5/32 in, Head Diameter 1/2 in, Base Height 3/16 in, Base Diameter 13/32 in, Thread Length 11/32 in, System of Measurement Inch, Thread Direction Right Hand, Material Quality Standards ASTM 581/582, Pack Size Small Pack, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-16 Thread, 4 1/2 in, Steel, Black Oxide, 2 PK (40507)
- MIDWEST FASTENER #10-24 x 1 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 10 PK (33903)
- MAGNABULB Blind Rivet, Dome Head, 3/16 in Dia., 13/32 in L, Steel Body, 25 PK (MBP-R6-M4-PKT)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/4" , Steel Zinc Plated Finish, 20 PK (U38160.075.0001)
- ZORO SELECT Thumb Nut, #10-32, Gr 18-8, SS, Passivtd, PK5 (7215SS)
- ZORO SELECT 10-32X3/8 KNURLED THUMB SCREW STAINLESS STEEL (1106TK188)
- ZORO SELECT 8-32X9/16 KNURLED THUMB SCREW ALUMINUM (0809TKAL)
- ZORO SELECT 6-32X3/8 KNURLED THUMB SCREW ALUMINUM (0606TKAL)
- ZORO SELECT M4-0.7 DIN466 KNURLED THUMB NUTS STAINLESS STEEL (M4D466A2)
- ZORO SELECT Thumb Nut, 5/16-18, Gr 18-8, SS, Passvtd, PK5 (7226SS)
- FASCOMP Thumb Nut, 9/16, 1/4-20 ThrdX3/80 (FC7216-A)
- Zoro Select Thumb Nuts