Shop All Tweezers
Zoro Select
Thumb Forceps, White, 3-1/2", Metal, PK2
Mfr # 9999-1340
Zoro # G6631079
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Scissors, Tweezers
- Material metal
- Color White
- Disposable Yes
- Blade End Style Blunt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9999-1340
- Zoro # G6631079
- UPC # 814471011461
- Country of Origin China
- Category Tweezers
Dimensions
Length | 4 1/8 in |
Details
Item | Thumb Forceps |
Includes | Scissors, Tweezers |
Material | metal |
Color | White |
Disposable | Yes |
Blade End Style | Blunt |
Description
Thumb Forceps, Color White, Length 4 1/8 in, Material Metal, Blade End Style Blunt, Disposable Yes, Includes Scissors, Tweezers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 11 ft. 3 in L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal (ZWEG083C58MAT-11' 3)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug 3 Flutes (2087-6)
- SUBURBAN Angle Plate, 4 in. D, 6 in. H, Ground (AP-664-S1)
- MARSHALLTOWN PREMIER Notched Trowel, Left, 1/4" x 3/16" (780SDL)
- ZORO SELECT Crucible Tongs, 18 In, Nickel Plated Steel (5ZPT6)
- ZORO SELECT Beaker Tongs For 50 to 1500 mL Beakers (5ZPV3)
- ZORO SELECT Crucible Tongs, 9 In, PTFE Coated SS (5ZPT4)
- ZORO SELECT Crucible Tongs, 26 In, Stainless Steel (5ZPV0)
- ZORO SELECT Crucible Tongs, 20 In, Nickel Plated Steel (5ZPT9)
- ZORO SELECT Coated Beaker Tongs, 50to1500 mL Beakers (5ZPV4)
- KNIPEX Gripping, 4 1/2" Plastic Gripping Tweeze (92 09 04 ESD)
- Zoro Select Tweezers