Shop All Thrust Washers
Zoro Select
Thrust Wshr, 62mm Bore, 90mm OD, PTFE Steel
Mfr # ZUSAB-PB-379
Zoro # G403888813
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Material PTFE-Lined Steel
- Maximum Temperature 530 Degrees F
- Minimum Temperature -320 Degrees F
- Maximum Inside Diameter 62.25 mm
- Min. Outside Dia. 89.75 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSAB-PB-379
- Zoro # G403888813
- UPC # 193005998769
- Country of Origin United Kingdom
- Category Thrust Washers
Dimensions
Maximum Inside Diameter | 62.25 mm |
Min. Outside Dia. | 89.75 mm |
Nominal Outside Dia. | 90 mm |
Max. Outside Dia. | 90 mm |
Min. Inside Dia. | 62 mm |
Nominal Inside Dia. | 62 mm |
Bore Diameter | 62 mm |
Outside Diameter | 90 mm |
Details
Construction Material | PTFE-Lined Steel |
Maximum Temperature | 530 Degrees F |
Minimum Temperature | -320 Degrees F |
Max. Pv | 51,365 lb/sq in-fpm |
System of Measurement | Metric |
Item | Thrust Washer |
Thickness | 2 mm |
Material | Multi-Layered |
Maximum PV | 51,365 lb/sq in-fpm |
Washer Thickness | 2 mm |
Description
Thrust Washer, Bore Diameter 62 mm, Material Group Multi-Layered Composite, Maximum Temperature 530 Degrees F, Minimum Temperature -320 Degrees F, Outside Diameter 90 mm, System of Measurement Metric, Washer Thickness 2 mm, Maximum PV 51,365 lb/sq in-fpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Short-Stroke Cylinder ADVC-50-15-A-P-A (ADVC-50-15-A-P-A)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 1262945, Return Line, 10 micron (ZX-1262945)
- GATES Synchro-Power Polyurethane Belts, AT5-660-25 (AT5-660-25)
- DAYTON Motor Mounting Kit, Dia. 5-1/2 In. (30D490)
- ZORO SELECT Thrst Wshr, 1 3/4in Bore, 2 3/4in OD (ZUSAB-PB-1111)
- ZORO SELECT Thrust Wshr, 18mm Bore, 32mm OD, PTFE Steel (ZUSAB-PB-368)
- ZORO SELECT Thrst Wshr, 1in Bore, 1 3/4in OD, PTFE Stl (ZUSAB-PB-1105)
- ZORO SELECT Thrust Wshr, 28mm Bore, 48mm OD, PTFE Steel (ZUSAB-PB-373)
- ZORO SELECT Thrst Wshr, 13/16in Bore, 1 3/8in OD (ZUSAB-PB-1102)
- ZORO SELECT Thrust Wshr, 2in Bore, 3in OD, PTFE Steel (ZUSAB-PB-1112)
- KOYO Roller Thrust Bearing Washer, 1in Bore (TRB-1625)
- Zoro Select Thrust Bearings