Shop All Thrust Washers
Zoro Select
Thrust Wshr, 26mm Bore, 44mm OD, PTFE Steel
Mfr # ZUSAB-PB-372
Zoro # G403888820
product price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Material PTFE-Lined Steel
- Nominal Outside Dia. 44 mm
- Maximum Temperature 530 Degrees F
- Minimum Temperature -320 Degrees F
- Max. Outside Dia. 44 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAB-PB-372
- Zoro # G403888820
- UPC # 193005999025
- Country of Origin United Kingdom
- Category Thrust Washers
Dimensions
Nominal Outside Dia. | 44 mm |
Max. Outside Dia. | 44 mm |
Maximum Inside Diameter | 26.25 mm |
Min. Outside Dia. | 43.75 mm |
Min. Inside Dia. | 26 mm |
Nominal Inside Dia. | 26 mm |
Bore Diameter | 26 mm |
Outside Diameter | 44 mm |
Details
Construction Material | PTFE-Lined Steel |
Maximum Temperature | 530 Degrees F |
Minimum Temperature | -320 Degrees F |
Item | Thrust Washer |
Thickness | 1.5 mm |
System of Measurement | Metric |
Max. Pv | 51,365 lb/sq in-fpm |
Material | Multi-Layered |
Maximum PV | 51,365 lb/sq in-fpm |
Washer Thickness | 1.5 mm |
Description
Thrust Washer, Bore Diameter 26 mm, Material Group Multi-Layered Composite, Maximum Temperature 530 Degrees F, Minimum Temperature -320 Degrees F, Outside Diameter 44 mm, System of Measurement Metric, Washer Thickness 1.5 mm, Maximum PV 51,365 lb/sq in-fpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Bulkhead Union, 4mm, TubexTube (KQ2E04-00A)
- TIMKEN TIM-15244, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 15244 (15244)
- ZORO SELECT QD Bushing, Series SK, Bore 1-11/16 In (SK11116)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 6.95 inch OD (AK71H)
- ZORO SELECT Thrust Wshr, 2in Bore, 3in OD, PTFE Steel (ZUSAB-PB-1112)
- ZORO SELECT Thrust Wshr, 18mm Bore, 32mm OD, PTFE Steel (ZUSAB-PB-368)
- ZORO SELECT Thrst Wshr, 1 3/4in Bore, 2 3/4in OD (ZUSAB-PB-1111)
- ZORO SELECT Thrst Wshr, 1in Bore, 1 3/4in OD, PTFE Stl (ZUSAB-PB-1105)
- ZORO SELECT Thrst Wshr, 1 5/8in Bore, 2 5/8in OD (ZUSAB-PB-1110)
- ZORO SELECT Thrust Wshr, 28mm Bore, 48mm OD, PTFE Steel (ZUSAB-PB-373)
- TORRINGTON Nrb Thrust Washer (TRD2840)
- Zoro Select Thrust Washers