Shop All Thrust Washers
Zoro Select
Thrust Wshr, 14mm Bore, 26mm OD, PTFE Steel
Mfr # ZUSAB-PB-366
Zoro # G103888830
Sold in multiples of 3 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Material PTFE-Lined Steel
- Min. Inside Dia. 14 mm
- Maximum Inside Diameter 14.25 mm
- System of Measurement Metric
- Nominal Inside Dia. 14 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSAB-PB-366
- Zoro # G103888830
- UPC # 193005999056
- Country of Origin United Kingdom
- Category Thrust Washers
Dimensions
Min. Inside Dia. | 14 mm |
Maximum Inside Diameter | 14.25 mm |
Nominal Inside Dia. | 14 mm |
Min. Outside Dia. | 25.75 mm |
Nominal Outside Dia. | 26 mm |
Max. Outside Dia. | 26 mm |
Outside Diameter | 26 mm |
Bore Diameter | 14 mm |
Details
Construction Material | PTFE-Lined Steel |
System of Measurement | Metric |
Maximum Temperature | 530 Degrees F |
Minimum Temperature | -320 Degrees F |
Thickness | 1.5 mm |
Item | Thrust Washer |
Max. Pv | 51,365 lb/sq in-fpm |
Material | Multi-Layered |
Washer Thickness | 1.5 mm |
Maximum PV | 51,365 lb/sq in-fpm |
Description
Thrust Washer, Bore Diameter 14 mm, Material Group Multi-Layered Composite, Maximum Temperature 530 Degrees F, Minimum Temperature -320 Degrees F, Outside Diameter 26 mm, System of Measurement Metric, Washer Thickness 1.5 mm, Maximum PV 51,365 lb/sq in-fpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 1-1/2"x50Ft Flexible PVC Green Suction Hose (GS112050)
- CENTURY Condenser Fan Motor, 1/20 HP, 1500 rpm (OTC6004)
- NTN NTN 6308LLB, RadialDeep Groove Ball Bearing 40 Mm Id X 90 Mm Od X 23 Mm W Double Sealed (6308LLB)
- PARKER Regulator, Air Inlet 1/4", NPT, 300 psig (14R113FC)
- ZORO SELECT Thrust Wshr, 2in Bore, 3in OD, PTFE Steel (ZUSAB-PB-1112)
- ZORO SELECT Thrust Wshr, 28mm Bore, 48mm OD, PTFE Steel (ZUSAB-PB-373)
- ZORO SELECT Thrst Wshr, 1 3/4in Bore, 2 3/4in OD (ZUSAB-PB-1111)
- ZORO SELECT Thrst Wshr, 1 5/8in Bore, 2 5/8in OD (ZUSAB-PB-1110)
- ZORO SELECT Thrust Wshr, 18mm Bore, 32mm OD, PTFE Steel (ZUSAB-PB-368)
- ZORO SELECT Thrst Wshr, 13/16in Bore, 1 3/8in OD (ZUSAB-PB-1102)
- KOYO Roller Thrust Brng Washer, 1 3/8in Bore (TRA-2233)
- Zoro Select Thrust Washers