Shop All Thrust Washers
Zoro Select
Thrust Wshr, 12mm Bore, 24mm OD, PTFE Steel
Mfr # ZUSAB-PB-365
Zoro # G203888815
product price: $3.49
/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Material PTFE-Lined Steel
- Min. Inside Dia. 12 mm
- Max. Outside Dia. 24 mm
- Nominal Outside Dia. 24 mm
- Minimum Temperature -320 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAB-PB-365
- Zoro # G203888815
- UPC # 193005999063
- Country of Origin United Kingdom
- Category Thrust Washers
Dimensions
Min. Inside Dia. | 12 mm |
Max. Outside Dia. | 24 mm |
Nominal Outside Dia. | 24 mm |
Nominal Inside Dia. | 12 mm |
Maximum Inside Diameter | 12.25 mm |
Min. Outside Dia. | 23.75 mm |
Bore Diameter | 12 mm |
Outside Diameter | 24 mm |
Details
Construction Material | PTFE-Lined Steel |
Minimum Temperature | -320 Degrees F |
Item | Thrust Washer |
Max. Pv | 51,365 lb/sq in-fpm |
System of Measurement | Metric |
Maximum Temperature | 530 Degrees F |
Thickness | 1.5 mm |
Material | Multi-Layered |
Maximum PV | 51,365 lb/sq in-fpm |
Washer Thickness | 1.5 mm |
Description
Thrust Washer, Bore Diameter 12 mm, Material Group Multi-Layered Composite, Maximum Temperature 530 Degrees F, Minimum Temperature -320 Degrees F, Outside Diameter 24 mm, System of Measurement Metric, Washer Thickness 1.5 mm, Maximum PV 51,365 lb/sq in-fpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALIFORNIA AIR TOOLS UltraQuiet, OilFree 2HP 10Gal Aluminum Tank AirCompressor w/AutoDrain (CAT-10020ACAD)
- TRITAN Radial Ball Bearing, PS, 40mm, 6308-2RS (6308 2RS/C3 PRX)
- PNEUMADYNE Manifold, 90, Metal, NPT, 1/2 In. (M30-375-4-90)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI CU2101A03ANP01, Pressure Line, 3 micron (ZX-CU2101A03ANP01)
- ZORO SELECT Thrust Wshr, 26mm Bore, 44mm OD, PTFE Steel (ZUSAB-PB-372)
- ZORO SELECT Thrst Wshr, 1 3/4in Bore, 2 3/4in OD (ZUSAB-PB-1111)
- ZORO SELECT Thrust Wshr, 2in Bore, 3in OD, PTFE Steel (ZUSAB-PB-1112)
- ZORO SELECT Thrust Wshr, 28mm Bore, 48mm OD, PTFE Steel (ZUSAB-PB-373)
- ZORO SELECT Thrst Wshr, 1in Bore, 1 3/4in OD, PTFE Stl (ZUSAB-PB-1105)
- ZORO SELECT Thrst Wshr, 13/16in Bore, 1 3/8in OD (ZUSAB-PB-1102)
- KOYO Roller Thrust Bearing Washer, 2in Bore (TRB-3244)
- Zoro Select Thrust Bearings