Shop All Thrust Washers
Zoro Select
Thrst Wshr, 3/4in Bore, 1 1/4in OD
Mfr # ZUSAB-PB-1101
Zoro # G803888833
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Material PTFE-Lined Steel
- Nominal Inside Dia. 3/4 in
- Max. Pv 51,365 lb/sq in-fpm
- Minimum Temperature -320 Degrees F
- Maximum Temperature 530 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSAB-PB-1101
- Zoro # G803888833
- UPC # 193005998813
- Country of Origin United Kingdom
- Category Thrust Washers
Dimensions
Nominal Inside Dia. | 3/4 in |
Min. Outside Dia. | 1 in |
Min. Inside Dia. | 0.75 in |
Maximum Inside Diameter | 0.85 in |
Max. Outside Dia. | 1.25 in |
Nominal Outside Dia. | 1 1/4 in |
Bore Diameter | 3/4 in |
Outside Diameter | 1 1/4 in |
Details
Construction Material | PTFE-Lined Steel |
Max. Pv | 51,365 lb/sq in-fpm |
Minimum Temperature | -320 Degrees F |
Maximum Temperature | 530 Degrees F |
System of Measurement | Inch |
Item | Thrust Washer |
Thickness | 1/16 in |
Material | Multi-Layered |
Washer Thickness | 0.062 in |
Maximum PV | 51,365 lb/sq in-fpm |
Description
Thrust Washer, Bore Diameter 3/4 in, Material Group Multi-Layered Composite, Maximum Temperature 530 Degrees F, Minimum Temperature -320 Degrees F, Outside Diameter 1 1/4 in, System of Measurement Inch, Washer Thickness 0.062 in, Maximum PV 51,365 lb/sq in-fpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor Terminal Cover, 1 Hole, PK5 (12N982)
- DODGE 1B64-SDS Sheave (1B64SDS)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-11/16" Bore (UCFL209-27)
- SKF SKF-51102, Single Row Ball Brgs, 51102 (51102)
- ZORO SELECT Thrust Wshr, 18mm Bore, 32mm OD, PTFE Steel (ZUSAB-PB-368)
- ZORO SELECT Thrust Wshr, 28mm Bore, 48mm OD, PTFE Steel (ZUSAB-PB-373)
- ZORO SELECT Thrst Wshr, 1 3/4in Bore, 2 3/4in OD (ZUSAB-PB-1111)
- ZORO SELECT Thrust Wshr, 2in Bore, 3in OD, PTFE Steel (ZUSAB-PB-1112)
- ZORO SELECT Thrst Wshr, 13/16in Bore, 1 3/8in OD (ZUSAB-PB-1102)
- ZORO SELECT Thrst Wshr, 1in Bore, 1 3/4in OD, PTFE Stl (ZUSAB-PB-1105)
- TRITAN Thrust Washer, dia. 4.125in, 0.03in. Thick (TRA6681)
- Zoro Select Thrust Bearings