Shop All Thrust Washers
Zoro Select
Thrst Wshr, 2 1/8in Bore, 3 1/8in OD
Mfr # ZUSAB-PB-1113
Zoro # G003888831
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Material PTFE-Lined Steel
- Thickness 1/16 in
- Nominal Outside Dia. 3 1/8 in
- Maximum Temperature 530 Degrees F
- Min. Inside Dia. 2.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSAB-PB-1113
- Zoro # G003888831
- UPC # 193005998578
- Country of Origin United Kingdom
- Category Thrust Washers
Dimensions
Nominal Outside Dia. | 3 1/8 in |
Min. Inside Dia. | 2.125 in |
Min. Outside Dia. | 2.875 in |
Nominal Inside Dia. | 2 1/8 in |
Max. Outside Dia. | 3.125 in |
Maximum Inside Diameter | 2.225 in |
Outside Diameter | 3 1/8 in |
Bore Diameter | 2 1/8 in |
Details
Construction Material | PTFE-Lined Steel |
Thickness | 1/16 in |
Maximum Temperature | 530 Degrees F |
Item | Thrust Washer |
Minimum Temperature | -320 Degrees F |
Max. Pv | 51,365 lb/sq in-fpm |
System of Measurement | Inch |
Material | Multi-Layered |
Maximum PV | 51,365 lb/sq in-fpm |
Washer Thickness | 0.062 in |
Description
Thrust Washer, Bore Diameter 2 1/8 in, Material Group Multi-Layered Composite, Maximum Temperature 530 Degrees F, Minimum Temperature -320 Degrees F, Outside Diameter 3 1/8 in, System of Measurement Inch, Washer Thickness 0.062 in, Maximum PV 51,365 lb/sq in-fpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Medium Taper 2-4'' 50.9-101.6 (L44643)
- BESTORQ BX115 Cogged Belt, 118 in Outside Length, 21/32 in Top Width, 1 Ribs (BX115)
- EATON AEROQUIP Hydraulic Hose, 1,150 (GH781-16R150)
- ARO Precision Air Regulator, 1/2 In. NPT (PR4044-200)
- ZORO SELECT Thrust Wshr, 18mm Bore, 32mm OD, PTFE Steel (ZUSAB-PB-368)
- ZORO SELECT Thrst Wshr, 1 5/8in Bore, 2 5/8in OD (ZUSAB-PB-1110)
- ZORO SELECT Thrst Wshr, 1 3/4in Bore, 2 3/4in OD (ZUSAB-PB-1111)
- ZORO SELECT Thrust Wshr, 2in Bore, 3in OD, PTFE Steel (ZUSAB-PB-1112)
- ZORO SELECT Thrst Wshr, 1in Bore, 1 3/4in OD, PTFE Stl (ZUSAB-PB-1105)
- ZORO SELECT Thrst Wshr, 13/16in Bore, 1 3/8in OD (ZUSAB-PB-1102)
- TORRINGTON Nrb Thrust Washer (TRD4860)
- Zoro Select Thrust Washers