Shop All Thrust Washers
Zoro Select
Thrst Wshr, 15/16in Bore, 1 5/8in OD
Mfr # ZUSAB-PB-1104
Zoro # G303888821
Sold in multiples of 2 for $9.50
$9.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Material PTFE-Lined Steel
- Minimum Temperature -320 Degrees F
- Thickness 1/16 in
- Max. Outside Dia. 1.625 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSAB-PB-1104
- Zoro # G303888821
- UPC # 193005998486
- Country of Origin United Kingdom
- Category Thrust Washers
Dimensions
Max. Outside Dia. | 1.625 in |
Min. Inside Dia. | 0.938 in |
Maximum Inside Diameter | 1.038 in |
Min. Outside Dia. | 1.375 in |
Nominal Inside Dia. | 15/16 in |
Nominal Outside Dia. | 1 5/8 in |
Outside Diameter | 1 5/8 in |
Bore Diameter | 15/16 in |
Details
Construction Material | PTFE-Lined Steel |
Minimum Temperature | -320 Degrees F |
Thickness | 1/16 in |
System of Measurement | Inch |
Maximum Temperature | 530 Degrees F |
Item | Thrust Washer |
Max. Pv | 51,365 lb/sq in-fpm |
Material | Multi-Layered |
Washer Thickness | 0.062 in |
Maximum PV | 51,365 lb/sq in-fpm |
Description
Thrust Washer, Bore Diameter 15/16 in, Material Group Multi-Layered Composite, Maximum Temperature 530 Degrees F, Minimum Temperature -320 Degrees F, Outside Diameter 1 5/8 in, System of Measurement Inch, Washer Thickness 0.062 in, Maximum PV 51,365 lb/sq in-fpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Coupler, Steel Body, Ball Lock, 3/4"-16 Thread Size (FEM-501-8FO)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 9/16"-18 Thread Size (5610-6-6S)
- TB WOODS Synchronous Plus, P56-8M-50-SK (P568M50)
- DIXON TBolt, Clamp SS Bolt, 2.766", 3.062" (STBC300)
- ZORO SELECT Thrust Wshr, 18mm Bore, 32mm OD, PTFE Steel (ZUSAB-PB-368)
- ZORO SELECT Thrst Wshr, 1in Bore, 1 3/4in OD, PTFE Stl (ZUSAB-PB-1105)
- ZORO SELECT Thrst Wshr, 1 5/8in Bore, 2 5/8in OD (ZUSAB-PB-1110)
- ZORO SELECT Thrust Wshr, 2in Bore, 3in OD, PTFE Steel (ZUSAB-PB-1112)
- ZORO SELECT Thrst Wshr, 1 3/4in Bore, 2 3/4in OD (ZUSAB-PB-1111)
- ZORO SELECT Thrust Wshr, 28mm Bore, 48mm OD, PTFE Steel (ZUSAB-PB-373)
- INA Thrust Washer, Inside Dia. 20 mm (AS2035)
- Zoro Select Thrust Washers