Shop All Thrust Washers
Zoro Select
Thrst Wshr, 1 5/8in Bore, 2 5/8in OD
Mfr # ZUSAB-PB-1110
Zoro # G703888827
Sold in multiples of 2 for $15.78
$15.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Material PTFE-Lined Steel
- Min. Outside Dia. 2.375 in
- Maximum Temperature 530 Degrees F
- System of Measurement Inch
- Max. Outside Dia. 2.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSAB-PB-1110
- Zoro # G703888827
- UPC # 193005998547
- Country of Origin United Kingdom
- Category Thrust Washers
Dimensions
Min. Outside Dia. | 2.375 in |
Max. Outside Dia. | 2.625 in |
Min. Inside Dia. | 1.625 in |
Nominal Outside Dia. | 2 5/8 in |
Nominal Inside Dia. | 1 5/8 in |
Maximum Inside Diameter | 1.725 in |
Bore Diameter | 1 5/8 in |
Outside Diameter | 2 5/8 in |
Details
Construction Material | PTFE-Lined Steel |
Maximum Temperature | 530 Degrees F |
System of Measurement | Inch |
Thickness | 1/16 in |
Minimum Temperature | -320 Degrees F |
Max. Pv | 51,365 lb/sq in-fpm |
Item | Thrust Washer |
Material | Multi-Layered |
Maximum PV | 51,365 lb/sq in-fpm |
Washer Thickness | 0.062 in |
Description
Thrust Washer, Bore Diameter 1 5/8 in, Material Group Multi-Layered Composite, Maximum Temperature 530 Degrees F, Minimum Temperature -320 Degrees F, Outside Diameter 2 5/8 in, System of Measurement Inch, Washer Thickness 0.062 in, Maximum PV 51,365 lb/sq in-fpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ replacement for 95404260 Mtd Products, Inc. 31AH64EG700 (Wheel Traction Standard) belt, 3LK340 (3LK340)
- BRENNAN INDUSTRIES 04MJ-02MP 90 Deg Elbow X-Long Frg (1.56 L Dim), 2PK (2501-LL-04-02-FG)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 5/8 Bore Dia., 10 # of Teeth (40BS10H X 5/8)
- WILKERSON Metal Bowl W/Manual Drain and Sight (GRP-96-636)
- ZORO SELECT Thrust Wshr, 2in Bore, 3in OD, PTFE Steel (ZUSAB-PB-1112)
- ZORO SELECT Thrust Wshr, 28mm Bore, 48mm OD, PTFE Steel (ZUSAB-PB-373)
- ZORO SELECT Thrust Wshr, 18mm Bore, 32mm OD, PTFE Steel (ZUSAB-PB-368)
- ZORO SELECT Thrst Wshr, 13/16in Bore, 1 3/8in OD (ZUSAB-PB-1102)
- ZORO SELECT Thrst Wshr, 1 3/4in Bore, 2 3/4in OD (ZUSAB-PB-1111)
- ZORO SELECT Thrst Wshr, 1in Bore, 1 3/4in OD, PTFE Stl (ZUSAB-PB-1105)
- TRITAN Thrust Washer, dia. 0.250in, 0.09in. Thick (TRC411)
- Zoro Select Thrust Washers