Shop All Thrust Washers
Zoro Select
Thrst Wshr, 1 3/4in Bore, 2 3/4in OD
Mfr # ZUSAB-PB-1111
Zoro # G703888810
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Material PTFE-Lined Steel
- Maximum Temperature 530 Degrees F
- Nominal Outside Dia. 2 3/4 in
- Maximum Inside Diameter 1.85 in
- Max. Outside Dia. 2.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSAB-PB-1111
- Zoro # G703888810
- UPC # 193005998554
- Country of Origin United Kingdom
- Category Thrust Washers
Dimensions
Nominal Outside Dia. | 2 3/4 in |
Maximum Inside Diameter | 1.85 in |
Max. Outside Dia. | 2.75 in |
Min. Outside Dia. | 2.5 in |
Min. Inside Dia. | 1.75 in |
Nominal Inside Dia. | 1 3/4 in |
Bore Diameter | 1 3/4 in |
Outside Diameter | 2 3/4 in |
Details
Construction Material | PTFE-Lined Steel |
Maximum Temperature | 530 Degrees F |
Max. Pv | 51,365 lb/sq in-fpm |
Minimum Temperature | -320 Degrees F |
System of Measurement | Inch |
Thickness | 1/16 in |
Item | Thrust Washer |
Material | Multi-Layered |
Maximum PV | 51,365 lb/sq in-fpm |
Washer Thickness | 0.062 in |
Description
Thrust Washer, Bore Diameter 1 3/4 in, Material Group Multi-Layered Composite, Maximum Temperature 530 Degrees F, Minimum Temperature -320 Degrees F, Outside Diameter 2 3/4 in, System of Measurement Inch, Washer Thickness 0.062 in, Maximum PV 51,365 lb/sq in-fpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Female, Rod End, RH, 10/10.065mm (MCFR10)
- TIMKEN TIM LL510710, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od (LL510710)
- TIMKEN TIM-HM89446, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, HM89446 (HM89446)
- SEACHOICE Plated Screw Hose Clamps, 1/2" Band, Size #28, 10/Bx (23369)
- ZORO SELECT Thrust Wshr, 18mm Bore, 32mm OD, PTFE Steel (ZUSAB-PB-368)
- ZORO SELECT Thrst Wshr, 13/16in Bore, 1 3/8in OD (ZUSAB-PB-1102)
- ZORO SELECT Thrst Wshr, 1in Bore, 1 3/4in OD, PTFE Stl (ZUSAB-PB-1105)
- ZORO SELECT Thrst Wshr, 1 5/8in Bore, 2 5/8in OD (ZUSAB-PB-1110)
- ZORO SELECT Thrust Wshr, 2in Bore, 3in OD, PTFE Steel (ZUSAB-PB-1112)
- ZORO SELECT Thrust Wshr, 28mm Bore, 48mm OD, PTFE Steel (ZUSAB-PB-373)
- KOYO Roller Thrust Bearing Washer, 7/8in Bore (TRB-1423)
- Zoro Select Thrust Bearings