Shop All Thrust Washers
Zoro Select
Thrst Wshr, 1 1/4in Bore, 2 1/8in OD
Mfr # ZUSAB-PB-1107
Zoro # G603888842
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Material PTFE-Lined Steel
- Maximum Temperature 530 Degrees F
- Nominal Inside Dia. 1 1/4 in
- Max. Outside Dia. 2.125 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSAB-PB-1107
- Zoro # G603888842
- UPC # 193005998516
- Country of Origin United Kingdom
- Category Thrust Washers
Dimensions
Nominal Inside Dia. | 1 1/4 in |
Max. Outside Dia. | 2.125 in |
Min. Outside Dia. | 1.875 in |
Nominal Outside Dia. | 2 1/8 in |
Maximum Inside Diameter | 1.35 in |
Min. Inside Dia. | 1.25 in |
Bore Diameter | 1 1/4 in |
Outside Diameter | 2 1/8 in |
Details
Construction Material | PTFE-Lined Steel |
Maximum Temperature | 530 Degrees F |
System of Measurement | Inch |
Minimum Temperature | -320 Degrees F |
Thickness | 1/16 in |
Item | Thrust Washer |
Max. Pv | 51,365 lb/sq in-fpm |
Material | Multi-Layered |
Washer Thickness | 0.062 in |
Maximum PV | 51,365 lb/sq in-fpm |
Description
Thrust Washer, Bore Diameter 1 1/4 in, Material Group Multi-Layered Composite, Maximum Temperature 530 Degrees F, Minimum Temperature -320 Degrees F, Outside Diameter 2 1/8 in, System of Measurement Inch, Washer Thickness 0.062 in, Maximum PV 51,365 lb/sq in-fpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Min Ball Bearing, PS, 1In Bore Dia (R16 ZZ PRX)
- CONTINENTAL CONTITECH 1" x 25 ft PVC Coupled Multipurpose Air Hose 250 psi BL (PLB10025-25-11)
- DAYTON 2/B67 Banded V-Belt, 70-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (13G892)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 9SC (9SC44)
- ZORO SELECT Thrst Wshr, 1in Bore, 1 3/4in OD, PTFE Stl (ZUSAB-PB-1105)
- ZORO SELECT Thrust Wshr, 18mm Bore, 32mm OD, PTFE Steel (ZUSAB-PB-368)
- ZORO SELECT Thrust Wshr, 28mm Bore, 48mm OD, PTFE Steel (ZUSAB-PB-373)
- ZORO SELECT Thrst Wshr, 1 5/8in Bore, 2 5/8in OD (ZUSAB-PB-1110)
- ZORO SELECT Thrust Wshr, 2in Bore, 3in OD, PTFE Steel (ZUSAB-PB-1112)
- ZORO SELECT Thrst Wshr, 1 3/4in Bore, 2 3/4in OD (ZUSAB-PB-1111)
- TRITAN Thrust Washer, dia. 2.750in, 0.06in. Thick (TRB4458)
- Zoro Select Thrust Bearings