Shop All Thrust Washers
Zoro Select
Thrst Wshr, 1 1/2in Bore, 2 1/2in OD
Mfr # ZUSAB-PB-1109
Zoro # G303888814
Sold in multiples of 2 for $15.38
$15.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Material PTFE-Lined Steel
- Nominal Outside Dia. 2 1/2 in
- Maximum Temperature 530 Degrees F
- Minimum Temperature -320 Degrees F
- Min. Inside Dia. 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSAB-PB-1109
- Zoro # G303888814
- UPC # 193005998530
- Country of Origin United Kingdom
- Category Thrust Washers
Dimensions
Nominal Outside Dia. | 2 1/2 in |
Min. Inside Dia. | 1.5 in |
Min. Outside Dia. | 2.25 in |
Nominal Inside Dia. | 1 1/2 in |
Maximum Inside Diameter | 1.6 in |
Max. Outside Dia. | 2.5 in |
Bore Diameter | 1 1/2 in |
Outside Diameter | 2 1/2 in |
Details
Construction Material | PTFE-Lined Steel |
Item | Thrust Washer |
Maximum Temperature | 530 Degrees F |
Minimum Temperature | -320 Degrees F |
Thickness | 1/16 in |
System of Measurement | Inch |
Max. Pv | 51,365 lb/sq in-fpm |
Material | Multi-Layered |
Washer Thickness | 0.062 in |
Maximum PV | 51,365 lb/sq in-fpm |
Description
Thrust Washer, Bore Diameter 1 1/2 in, Material Group Multi-Layered Composite, Maximum Temperature 530 Degrees F, Minimum Temperature -320 Degrees F, Outside Diameter 2 1/2 in, System of Measurement Inch, Washer Thickness 0.062 in, Maximum PV 51,365 lb/sq in-fpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Series 1, Jumbo AirLine Filter Auto, 1" (F17-800A)
- DODGE P2B-DLUAH-103, Two-Bolt Pillow Block, Non-Expansion, Cast Iron, 1.1875" Bore Dia. (128437)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 6J, Bore 3/4" (6J34)
- DDS Shaft Seal, 18 x 35 x 7 mm., TC, Nitrile Rubber (18357TC)
- ZORO SELECT Thrst Wshr, 1 5/8in Bore, 2 5/8in OD (ZUSAB-PB-1110)
- ZORO SELECT Thrust Wshr, 2in Bore, 3in OD, PTFE Steel (ZUSAB-PB-1112)
- ZORO SELECT Thrust Wshr, 28mm Bore, 48mm OD, PTFE Steel (ZUSAB-PB-373)
- ZORO SELECT Thrst Wshr, 13/16in Bore, 1 3/8in OD (ZUSAB-PB-1102)
- ZORO SELECT Thrst Wshr, 1 3/4in Bore, 2 3/4in OD (ZUSAB-PB-1111)
- ZORO SELECT Thrst Wshr, 1in Bore, 1 3/4in OD, PTFE Stl (ZUSAB-PB-1105)
- TRITAN Thrust Washer, dia. 2.500in, 0.10in. Thick (TRC4052)
- Zoro Select Thrust Bearings