Shop All Flags, Flares, Paddles, and Triangles
Zoro Select
Throwaway Flag, Red/Orange, 12x12In, PK100
Mfr # 1EKR9
Zoro # G1297292
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material Vinyl
- Legend Blank
- Height 12 in
- Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1EKR9
- Zoro # G1297292
- UPC # 190735399460
- Country of Origin China
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Height | 12 in |
Length | 12" |
Width | 12 in |
Flag Width | 12 in |
Details
Item | Throwaway Flag |
Color | Orange |
Material | Vinyl |
Legend | Blank |
Flag/Banner Type | Disposable Flag |
Shape | Square |
Includes Post | No |
Flag Material | Yinyl |
Post Material | Post Not Included |
Flag Color | Red |
Description
Throwaway Flag, Product Type Traffic Flag, Color Orange, Shape Square, Material Vinyl, Legend Blank, Includes Post No, Width 12 in, Height 12 in, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Rugged Flex Twill Mesh-Back Logo Patch Cap, Basil, OS, (105216-G72OS)
- MAGID EconoWear 2 Mil 32 x 55 Polyethylene Bib Apron, 500case, 500PK (120B)
- BRADY Laboratory Label, White, Labels/Roll: 1500 (THT-152-499-1.5-SC)
- SCHNEIDER ELECTRIC Tower Light, 70mm, Strobe, 24VAC/VDC, Yellow (XVBL8B8)
- ZORO SELECT Throwaway Flag, Red, 16x16In, PK100 (1EKT1)
- ZORO SELECT Reflective Marker, Rd/Wht, 48 H, PK10 (05-099-03-R)
- ZORO SELECT Handheld Warning Flag, Orange, 18x18In (1EKR7)
- ZORO SELECT Paddle Sign, 18 In. W, Stop/Slow (ST-SL)
- ZORO SELECT Reflective Marker, Blue/Wh, 48 H, PK10 (05-099-03-B)
- ZORO SELECT Hydrant Marker, 5 ft., Fiberglss, White/Red (2673-00001)
- AEROSOCK Replacement Windsock, Red/Orange, 56" L (ASX1356)
- Zoro Select Flags, Flares, Paddles, and Triangles