Shop All Lab Tongs & Forceps
Zoro Select
Three-Prong Tongs, SS, 9-1/2" L
Mfr # 787-113
Zoro # G7900910
original price:
$11.06
39% off
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction stainless steel
- Overall Length 9 1/2 in
- Tip Length 1 1/2 in
- For Use With 50 to 2,000 mL Beakers
- Coating Nickel Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 787-113
- Zoro # G7900910
- Country of Origin Pakistan
- Category Lab Tongs & Forceps
Dimensions
Overall Length | 9 1/2 in |
Tip Length | 1 1/2 in |
Overall Length - Imperial | 9 1/2 in |
Tip Length - Imperial | 1 1/2 in |
Details
Item | Beaker Tongs |
Material of Construction | stainless steel |
For Use With | 50 to 2,000 mL Beakers |
Coating | Nickel Plated |
Product Type | Beaker Tongs |
Standards | ASTM |
ASTM Specification | B689-97 |
Material | Stainless Steel |
Features | Justus Style, 3 Prongs |
Description
Beaker Tongs, Overall Length - Imperial 9 1/2 in, Product Type Beaker Tongs, Material Stainless Steel, Coating Nickel Plated, Tip Length - Imperial 1 1/2 in, For Use With 50 to 2,000 mL Beakers, Standards ASTM, Features Justus Style, 3 Prongs, ASTM Specification B689-97
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Reference Electrode, Chloride Electrode (STREF1)
- 3B SCIENTIFIC U-Tube Manometer D (1009714)
- LABCONCO Support Stand For Labconco Waterpro Ro S (9077400)
- BENCHMARK SCIENTIFIC Tube Rack for platform (H1000-MR-1550)
- ZORO SELECT Crucible Tongs, SS, 9" L (787-108)
- ZORO SELECT Crucible Tongs, Serrated 9 In (CTOS09)
- ZORO SELECT Flask Tongs, SS, 12-1/2" L (787-114)
- ZORO SELECT Dish Tongs, SS, 9-1/2" L (787-115)
- ZORO SELECT Tongs, SS, 9-1/2" L (787-101)
- ZORO SELECT Pom Tongs, KoolTouch(r), 6 in., 20 ga. SS (47326)
- SCIENTIFIC LABWARES Straight Strong Point Boley Style Forcep (SWZR-054)
- Zoro Select Lab Utensils