Shop All Caster Accessories
Zoro Select
Threaded Stem Mount, 5/16 x 1, PK5
Mfr # UT75-07
Zoro # G3161225
product price: $2.15
/pk 5, $0.43/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stem Length 1 in
- Caster Thread Size 5/16-18
- Stem Dia. 5/16"
- Mounting Type Threaded Stem
- For Use With Nylon Twin Wheel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UT75-07
- Zoro # G3161225
- Country of Origin China
- Category Caster Accessories
Dimensions
Stem Length | 1 in |
Caster Thread Size | 5/16-18 |
Stem Dia. | 5/16" |
Details
Item | Caster Mount Stem |
Mounting Type | Threaded Stem |
For Use With | Nylon Twin Wheel |
Caster Stem Type | Threaded |
Description
Caster Mount Stem, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 1 Step, Aluminum Step Stand, 500 lb. Load Capacity, Gray (1801N3232A3E12B1C50P6)
- SNAP-LOC Panel Truck, 1500 lb. Cap, 35inL, 20-1/2inW (SL1500PC6B)
- TMI Curtain Wall, 12 ft H x 6 ft W (999-00079)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1509R2632A1E10B4W4C2P6)
- ZORO SELECT Inner Tube, 10 in. x 3-1/2 in. (35YZ84)
- ZORO SELECT Plate Caster Mount, 1 x 1, 3/16 in., PK5 (KITSXS70001G)
- ZORO SELECT Expand. Stem Kit, Range 3/4" to 7/8" (442R58)
- ZORO SELECT Synthc Expndng Adptr, Stm Expndr, 1-1/2 in (EXV07)
- ZORO SELECT Caster Mount, Plate, 1" Stem Dia., PK5 (442R56)
- ZORO SELECT Caster Mount, Friction Ring Stem, PK5 (442R55)
- ZORO SELECT Grip Neck Caster Mount, 5/16 x 1-1/2, PK5 (PHW-SG-P3-SET)
- Zoro Select Caster Accessories