Shop All Threaded Shank Drill Bits
Zoro Select
Threaded Shank Drill, Long, 5/32
Mfr # 16W744
Zoro # G3032191
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 5/32 in
- Decimal Equivalent 0.1563
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 16W744
- Zoro # G3032191
- UPC # 190735391860
- Country of Origin China
- Category Threaded Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 5/32 in |
Shank Size | 1/4"-28 |
Flute Length | 1 1/8 in |
Fractional Size | 5/32" |
Overall Length | 2 3/8 in |
Shank Thread Size | 1/4"-28 |
Description
Threaded Shank Drill Bit, Drill Bit Size 5/32 in, 135 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black Oxide, Standards Not Rated, 1/4 In.-28, 0.1563
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL Precision Bit Wing-Shank 4mm, +00x, PK10 (D73P00172040)
- DRILL AMERICA 3"-16 Carbon Steel Hex Die (DWTSH3-16)
- MAHR Dial Indicator, 0 to 0.250 In, 0-50-0 (2011141)
- RIDGID Cutter, T24 Spear 2-1/2 (59765)
- ZORO SELECT Cobalt Threaded Shank Drill, Stub, #20 (16W768)
- ZORO SELECT Cobalt Threaded Shank Drill, Stub, #21 (16W767)
- ZORO SELECT Thrd Shank Drill Bit, 7/32, L 1-1/4, M2 (16W733)
- ZORO SELECT Cobalt Threaded Shank Drill, Stub, #10 (16W775)
- ZORO SELECT Threaded Shank Drill Bit, #21, L, 1-1/4, M2 (16W723)
- ZORO SELECT Threaded Shank Drill Bit, #20, OAL 9/16, M2 (16W702)
- DRILL AMERICA 5/16" Cobalt Stubby Threaded Shank Drill Bit Overall Length 5/8 (TSD5/16ST)
- Zoro Select Drill Bits