Shop All Threaded Shank Drill Bits
Zoro Select
Threaded Shank Drill, Long, #21
Mfr # 16W745
Zoro # G1864296
product price: $2.39
/ea
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Size #21
- Decimal Equivalent 0.1590
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 16W745
- Zoro # G1864296
- UPC # 190735391877
- Country of Origin China
- Category Threaded Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #21 |
Shank Size | 1/4"-28 |
Flute Length | 1 1/8 in |
Wire Size | #21 |
Overall Length | 2 3/8 in |
Shank Thread Size | 1/4"-28 |
Description
Threaded Shank Drill Bit, Drill Bit Size #21, 135 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black Oxide, Standards Not Rated, 1/4 In.-28, 0.1590
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 9/16 6 Point 77mm 1/2 Sq. Drive (4300A-9/16)
- DIAMOND FARRIER Rasp 14" (3837)
- GENERAL WIRE 1/4 In. x 25 Ft. Plastic Spin Through Drain Auger (25PLHWI)
- OSG Spiral Point Tap, Plug 2 Flutes (2885305)
- ZORO SELECT Threaded Shank Drill Bit, 3/8, L 1 1/4, M2 (16W736)
- ZORO SELECT Thrd Shank Drill Bit, 3/16, L 1 1/4, M2 (16W728)
- ZORO SELECT Threaded Shank Drill Bit, #21, L, 1-1/4, M2 (16W723)
- ZORO SELECT Cobalt Threaded Shank Drill, Long, #12 (16W818)
- ZORO SELECT Cobalt Threaded Shank Drill, Stub, 5/32 (16W766)
- ZORO SELECT Thrd Shank Drill Bit, 7/32, L 1-1/4, M2 (16W733)
- DRILL AMERICA #17 Cobalt Short Threaded Shank Drill Bit Overall Length 1-1/4 (TSD17S)
- Zoro Select Drill Bits