Shop All Threaded Shank Drill Bits
Zoro Select
Threaded Shank Drill, Long, #16
Mfr # 16W748
Zoro # G3032167
product price: $2.89
/ea
$2.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Size #16
- Decimal Equivalent 0.1770
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 16W748
- Zoro # G3032167
- UPC # 190735391907
- Country of Origin China
- Category Threaded Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #16 |
Shank Size | 1/4"-28 |
Flute Length | 1 1/8 in |
Overall Length | 2 3/8 in |
Wire Size | #16 |
Shank Thread Size | 1/4"-28 |
Description
Threaded Shank Drill Bit, Drill Bit Size #16, 135 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black Oxide, Standards Not Rated, 1/4 In.-28, 0.1770
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Screwdriver Set, Ball Hex, Fluted (90113)
- GEARWRENCH 1/4" Drive Long Torx® Bit Socket T27 (82515)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 3/16, Length of Cut: 1-1/8" (20293)
- EKLIND SAE Plain Ball Hex Key, 1/16" Tip Size, 3 in Long, 9/16 in Short, 10 PK (18204)
- ZORO SELECT Threaded Shank Drill, Long, 5/32 (16W744)
- ZORO SELECT Threaded Shank Drill Bit, #40, OAL 1, M2 (16W716)
- ZORO SELECT Cobalt Threaded Shank Drill, Long, 3/16 (16W817)
- ZORO SELECT Cobalt Threaded Shank Drill, Long, 3/8 (16W825)
- ZORO SELECT Cobalt Threaded Shank Drill, Long, #30 (16W808)
- ZORO SELECT Threaded Shank Drill Bit, 1/8, OAL 1, M2 (16W718)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1590" (953HS21SS)
- Zoro Select Drill Bits