Shop All Threaded Shank Drill Bits
Zoro Select
Threaded Shank Drill, Long, 13/64
Mfr # 16W754
Zoro # G3032115
product price: $3.49
/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 13/64 in
- Decimal Equivalent 0.2031
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 16W754
- Zoro # G3032115
- UPC # 190735391969
- Country of Origin China
- Category Threaded Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 13/64 in |
Shank Size | 1/4"-28 |
Flute Length | 1 1/8 in |
Fractional Size | 13/64" |
Overall Length | 2 3/8 in |
Shank Thread Size | 1/4"-28 |
Description
Threaded Shank Drill Bit, Drill Bit Size 13/64 in, 135 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black Oxide, Standards Not Rated, 1/4 In.-28, 0.2031
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS M10 x 1.5 D6 3 Flt. Plug TC-SS Spiral Point Tap (030244TC)
- WESTWARD Round Nose Plier, General Purpose Standard L (5UFV9)
- CHANNELLOCK 6 1/2 in Straight Jaw Tongue and Groove Plier, Serrated (426)
- KEO 3/8 x 100 deg KEO CO SF Countersink (55439)
- ZORO SELECT Threaded Shank Drill Bit, 1/8, OAL 1, M2 (16W718)
- ZORO SELECT Cobalt Threaded Shank Drill, Long, 13/64 (16W821)
- ZORO SELECT Thrd Shank Drill Bit, 7/32, L 1-1/4, M2 (16W733)
- ZORO SELECT Cobalt Threaded Shank Drill, Long, #11 (16W819)
- ZORO SELECT Threaded Shank Drill Bit, 3/32, L 2 1/8, M2 (16W737)
- ZORO SELECT Threaded Shank Drill, Long, 5/32 (16W744)
- ZORO SELECT Cobalt Threaded Shank Drill, Stub, #12 (16W773)
- Zoro Select Threaded Shank Drill Bits