Shop All Threaded Shank Drill Bits
Zoro Select
Threaded Shank Drill, Long, #11
Mfr # 16W752
Zoro # G3032121
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Size #11
- Decimal Equivalent 0.1910
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 16W752
- Zoro # G3032121
- UPC # 190735391945
- Country of Origin China
- Category Threaded Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #11 |
Shank Size | 1/4"-28 |
Flute Length | 1 1/8 in |
Overall Length | 2 3/8 in |
Wire Size | #11 |
Shank Thread Size | 1/4"-28 |
Description
Threaded Shank Drill Bit, Drill Bit Size #11, 135 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black Oxide, Standards Not Rated, 1/4 In.-28, 0.1910
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 8mm Nut Driver, Acetate Handle (D062411)
- HHIP #3 7/64 Drill Diameter Combined Drill & Countersink 60 Degree (5000-2109)
- KLEIN TOOLS Replacement Hole Cutter Pilot Bit (31874)
- FASCO F1B 84-16 Stapler (11139F)
- ZORO SELECT Cobalt Threaded Shank Drill, Long, #40 (16W805)
- ZORO SELECT Cobalt Threaded Shank Drill, Short, #40 (16W782)
- ZORO SELECT Thrd Shank Drill Bit, 3/16, L 1 1/4, M2 (16W728)
- ZORO SELECT Threaded Shank Drill Bit, 3/16, L 9/16, M2 (16W706)
- ZORO SELECT Cobalt Threaded Shank Drill, Short, #10 (16W797)
- ZORO SELECT Cobalt Threaded Shank Drill, Short, 1/4 (16W801)
- DRILL AMERICA #17 Cobalt Stubby Threaded Shank Drill Bit Overall Length 5/8 (TSD17ST)
- Zoro Select Drill Bits