Shop All Threaded Shank Drill Bits
Zoro Select
Threaded Shank Drill Bit, 7/64, OAL 1, M2
Mfr # 16W717
Zoro # G8546483
product price: $1.89
/ea
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 7/64 in
- Decimal Equivalent 0.1094
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 16W717
- Zoro # G8546483
- UPC # 190735391594
- Country of Origin China
- Category Threaded Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 7/64 in |
Shank Size | 1/4"-28 |
Flute Length | 9/16 in |
Overall Length | 1 1/4 in |
Fractional Size | 7/64" |
Shank Thread Size | 1/4"-28 |
Description
Threaded Shank Drill Bit, Drill Bit Size 7/64 in, 135 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black Oxide, Standards Not Rated, 1/4 In.-28, 0.1094
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES Hammer Handle, 10-1/2", Fiberglass/Epoxy (65998GRA)
- DICKIES 16-Pocket Bib Apron with Quick Release Buckle (57081)
- RIDGID Bench Yoke Vise, 1/8 to 4 In. (25A)
- CREWSAFE Lizard 5 1/4'' Orange Mini-Cut Utility Knife / Box Cutter LZ104-MC, 6PK (359LZ104MC)
- ZORO SELECT Cobalt Threaded Shank Drill, Stub, #20 (16W768)
- ZORO SELECT Cobalt Threaded Shank Drill, Short, 7/32 (16W799)
- ZORO SELECT Cobalt Threaded Shank Drill, Short, 3/16 (16W794)
- ZORO SELECT Cobalt Threaded Shank Drill, Long, 1/4 (16W823)
- ZORO SELECT Threaded Shank Drill, Long, 13/64 (16W754)
- ZORO SELECT Cobalt Threaded Shank Drill, Long, #10 (16W820)
- DRILL AMERICA #10 Cobalt Stubby Threaded Shank Drill Bit Overall Length 5/8 (TSD10ST)
- Zoro Select Threaded Shank Drill Bits