Shop All Threaded Shank Drill Bits
Zoro Select
Threaded Shank Drill Bit, 7/32, OAL 5/8, M2
Mfr # 16W711
Zoro # G3032410
product price: $2.89
/ea
$2.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 7/32 in
- Decimal Equivalent 0.2188
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 16W711
- Zoro # G3032410
- UPC # 190735391532
- Country of Origin China
- Category Threaded Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 7/32 in |
Shank Size | 1/4"-28 |
Flute Length | 5/16 in |
Overall Length | 7/8 in |
Fractional Size | 7/32" |
Shank Thread Size | 1/4"-28 |
Description
Threaded Shank Drill Bit, Drill Bit Size 7/32 in, 135 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black Oxide, Standards Not Rated, 1/4 In.-28, 0.2188
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK 7 7/8 in Needle Nose Plier Comfort Grip Handle (738)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 1/32 (C22643)
- BLACK & DECKER Brush and Holder (132254-07)
- POWERBUILT 1/2" Drive 3/4" 6Pt Deep Socket (642203)
- ZORO SELECT Cobalt Threaded Shank Drill, Stub, 7/32 (16W777)
- ZORO SELECT Cobalt Threaded Shank Drill, Long, 3/16 (16W817)
- ZORO SELECT Cobalt Threaded Shank Drill, Stub, 3/16 (16W772)
- ZORO SELECT Cobalt Threaded Shank Drill, Short, #13 (16W793)
- ZORO SELECT Threaded Shank Drill Bit, #30, OAL 9/16, M2 (16W696)
- ZORO SELECT Threaded Shank Drill Bit, 3/32, OAL 1, M2 (16W715)
- DRILL AMERICA #6 Cobalt Long Threaded Shank Drill Bit Overall Length 2-1/8 (TSD6L)
- Zoro Select Drill Bits