Shop All Threaded Shank Drill Bits
Zoro Select
Threaded Shank Drill Bit, 3/8, L 1 1/4, M2
Mfr # 16W736
Zoro # G9075351
product price: $5.69
/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 3/8 in
- Decimal Equivalent 0.3750
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 16W736
- Zoro # G9075351
- UPC # 190735391785
- Country of Origin China
- Category Threaded Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/8 in |
Shank Size | 1/4"-28 |
Flute Length | 9/16 in |
Fractional Size | 3/8" |
Overall Length | 1 1/2 in |
Shank Thread Size | 1/4"-28 |
Description
Threaded Shank Drill Bit, Drill Bit Size 3/8 in, 135 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black Oxide, Standards Not Rated, 1/4 In.-28, 0.3750
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Mid-Flex Glow Rod Set, 9-Foot (56409)
- SPEEDAIRE Air Drill, Industrial, Pistol, 1/4 In. (10D234)
- KIPP Star Grip, DIN 6336 Similar, D=3/8-16, D1= 50, Steel, Tapped Through, No Cap, Black Plastic (K0155.5A4)
- OCHSENKOPF Spare Handle, Ash, 700mm (OX E-84 E-0700)
- ZORO SELECT Threaded Shank Drill Bit, 3/32, OAL 1, M2 (16W715)
- ZORO SELECT Cobalt Threaded Shank Drill, Stub, #30 (16W763)
- ZORO SELECT Cobalt Threaded Shank Drill, Stub, #10 (16W775)
- ZORO SELECT Cobalt Threaded Shank Drill, Stub, 5/32 (16W766)
- ZORO SELECT Threaded Shank Drill Bit, 1/4, L 1 1/4, M2 (16W734)
- ZORO SELECT Threaded Shank Drill, Long, 5/16 (16W757)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.3750" (953HS3/8ST)
- Zoro Select Threaded Shank Drill Bits