Shop All Threaded Shank Drill Bits
Zoro Select
Threaded Shank Drill Bit, 3/32, L 2 1/8, M2
Mfr # 16W737
Zoro # G3032246
product price: $2.89
/ea
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 3/32 in
- Decimal Equivalent 0.0938
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 16W737
- Zoro # G3032246
- UPC # 190735391792
- Country of Origin China
- Category Threaded Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/32 in |
Shank Size | 1/4"-28 |
Flute Length | 7/8 in |
Overall Length | 2 3/8 in |
Fractional Size | 3/32" |
Shank Thread Size | 1/4"-28 |
Description
Threaded Shank Drill Bit, Drill Bit Size 3/32 in, 135 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black Oxide, Standards Not Rated, 1/4 In.-28, 0.0938
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 6 Piece Plier Set Dipped Handle (53JW90)
- WIHA 3/8 in Drive, 1/2" SAE Socket, 6 Points (31817)
- NITRO Straight Flute Tap, Series 2000N, Imperial, UNC, 5811, Plug Chamfer, 4 Flutes, HSS, Black Oxide, (20N140CP)
- BOSCH 2-Cutter Hammer Drill Bit 3/16" x 12"L, SDS Plus, 5PK (HC2014B5)
- ZORO SELECT Cobalt Threaded Shank Drill, Long, #11 (16W819)
- ZORO SELECT Cobalt Threaded Shank Drill, Stub, #12 (16W773)
- ZORO SELECT Cobalt Threaded Shank Drill, Stub, #30 (16W763)
- ZORO SELECT Threaded Shank Drill Bit, #30, L 1-1/4, M2 (16W719)
- ZORO SELECT Threaded Shank Drill, Short, 5/32 (16W788)
- ZORO SELECT Threaded Shank Drill, Long, #11 (16W752)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.3125" (953HS5/16SS)
- Zoro Select Drill Bits