Shop All Threaded Shank Drill Bits
Zoro Select
Threaded Shank Drill Bit, #30, OAL 9/16, M2
Mfr # 16W696
Zoro # G3032535
product price: $1.89
/ea
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Size #30
- Decimal Equivalent 0.1285
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 16W696
- Zoro # G3032535
- UPC # 190735391396
- Country of Origin China
- Category Threaded Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #30 |
Shank Size | 1/4"-28 |
Flute Length | 5/16 in |
Overall Length | 13/16 in |
Shank Thread Size | 1/4"-28 |
Description
Threaded Shank Drill Bit, Drill Bit Size #30, 135 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black Oxide, Standards Not Rated, 1/4 In.-28, 0.1285
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Cobalt Hex Shank Jobber Drill (C20518)
- DRILL AMERICA HSS Spiral Point Tap, #8-32, 2 Flutes (T/A57085)
- FELO Screwdriver, Slotted, Ergonic, 1/4" x 4" (07157 53627)
- DYNABRADE Straight-Line Cut-Off Wheel Tool 3In Dia (52434)
- ZORO SELECT Cobalt Threaded Shank Drill, Long, 7/64 (16W806)
- ZORO SELECT Threaded Shank Drill Bit, 7/32, OAL 5/8, M2 (16W711)
- ZORO SELECT Cobalt Threaded Shank Drill, Long, 3/8 (16W825)
- ZORO SELECT Thrd Shank Drill Bit, 13/64, OAL 1-1/4, M2 (16W732)
- ZORO SELECT Cobalt Threaded Shank Drill, Short, #13 (16W793)
- ZORO SELECT Threaded Shank Drill Bit, 1/4, L 1 1/4, M2 (16W734)
- DRILL AMERICA #50 Cobalt Stubby Threaded Shank Drill Bit Overall Length 1/2 (TSD50ST)
- Zoro Select Drill Bits