Shop All Threaded Shank Drill Bits
Zoro Select
Threaded Shank Drill Bit, #30, L 1-1/4, M2
Mfr # 16W719
Zoro # G7608937
product price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Size #30
- Decimal Equivalent 0.1285
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 16W719
- Zoro # G7608937
- UPC # 190735391617
- Country of Origin China
- Category Threaded Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #30 |
Shank Size | 1/4"-28 |
Flute Length | 9/16 in |
Overall Length | 1 1/2 in |
Wire Size | #30 |
Shank Thread Size | 1/4"-28 |
Description
Threaded Shank Drill Bit, Drill Bit Size #30, 135 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black Oxide, Standards Not Rated, 1/4 In.-28, 0.1285
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Dynorbital-Spirit Air Random Orbital Sander, 0.25HP, 5 In. (59035)
- ETTORE Scrapemaster Scraper 4 Inch (1995)
- ILC Replacement for Black & Decker Vp940 Versapak Rotary Tool Cordless Tool Battery (VP940 VERSAPAK ROTARY TOOL CORDLESS TOOL BATTERY)
- DIABLO Carbide-Tipped Wood and Metal Holesaw (DHS4000CT)
- ZORO SELECT Cobalt Threaded Shank Drill, Long, #21 (16W812)
- ZORO SELECT Thrd Shank Drill Bit, 7/32, L 1-1/4, M2 (16W733)
- ZORO SELECT Threaded Shank Drill, Long, 13/64 (16W754)
- ZORO SELECT Cobalt Threaded Shank Drill, Long, #11 (16W819)
- ZORO SELECT Cobalt Threaded Shank Drill, Short, #21 (16W789)
- ZORO SELECT Threaded Shank Drill, Long, 5/16 (16W757)
- HARVEY TOOL Saw Arbors - Straight Shank, 0.3750" (84101)
- Zoro Select Threaded Shank Drill Bits