Shop All Threaded Shank Drill Bits
Zoro Select
Threaded Shank Drill Bit, #21, L, 1-1/4, M2
Mfr # 16W723
Zoro # G6169231
product price: $3.49
/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Size #21
- Decimal Equivalent 0.1590
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 16W723
- Zoro # G6169231
- UPC # 190735391655
- Country of Origin China
- Category Threaded Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #21 |
Shank Size | 1/4"-28 |
Flute Length | 9/16 in |
Overall Length | 1 1/2 in |
Wire Size | #21 |
Shank Thread Size | 1/4"-28 |
Description
Threaded Shank Drill Bit, Drill Bit Size #21, 135 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black Oxide, Standards Not Rated, 1/4 In.-28, 0.1590
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5XL82)
- WARNER Full Putty Knife, Flex, 2" , Blade Material: Carbon Steel (628)
- LENOX Reciprocating Saw Blades, 6 in L, Steel (20561S610R)
- CRESCENT NICHOLSON 1/4" x 8" Round Knurl Cut Chainsaw File - Boxed (02147N)
- ZORO SELECT Threaded Shank Drill Bit, 1/4, L 1 1/4, M2 (16W734)
- ZORO SELECT Cobalt Threaded Shank Drill, Short, 1/4 (16W801)
- ZORO SELECT Threaded Shank Drill Bit, #40, OAL 1, M2 (16W716)
- ZORO SELECT Cobalt Threaded Shank Drill, Short, 1/8 (16W784)
- ZORO SELECT Cobalt Threaded Shank Drill, Stub, #20 (16W768)
- ZORO SELECT Cobalt Threaded Shank Drill, Long, 1/8 (16W807)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 7/32" (953CO7/32SS)
- Zoro Select Threaded Shank Drill Bits