Shop All Threaded Shank Drill Bits
Zoro Select
Threaded Shank Drill Bit, #20, OAL 9/16, M2
Mfr # 16W702
Zoro # G3032499
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Size #20
- Decimal Equivalent 0.1610
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 16W702
- Zoro # G3032499
- UPC # 190735391440
- Country of Origin China
- Category Threaded Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #20 |
Shank Size | 1/4"-28 |
Flute Length | 5/16 in |
Overall Length | 13/16 in |
Wire Size | #20 |
Shank Thread Size | 1/4"-28 |
Description
Threaded Shank Drill Bit, Drill Bit Size #20, 135 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black Oxide, Standards Not Rated, 1/4 In.-28, 0.1610
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Rulers, 12" Zero Center Stainless Steel Ruler (ZC-12)
- STANLEY Stanley Works Tools MR55C5 Right Angle Riveter-Heavy Duty - 10 in. (MR55C5)
- DAP Wd Flr Ntrl 16Oz (00529)
- WESTWARD Socket Extension 1/2" Dr, 10 in L, 1 Pieces, Chrome (54PR10)
- ZORO SELECT Cobalt Threaded Shank Drill, Short, #30 (16W785)
- ZORO SELECT Threaded Shank Drill Bit, #40, OAL 1, M2 (16W716)
- ZORO SELECT Threaded Shank Drill, Short, 5/32 (16W788)
- ZORO SELECT Cobalt Threaded Shank Drill, Stub, #10 (16W775)
- ZORO SELECT Cobalt Threaded Shank Drill, Short, 7/32 (16W799)
- ZORO SELECT Cobalt Threaded Shank Drill, Stub, #30 (16W763)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1875" (953HS3/16SS)
- Zoro Select Drill Bits