Shop All Threaded Shank Drill Bits
Zoro Select
Threaded Shank Drill Bit, 1/8, OAL 1, M2
Mfr # 16W718
Zoro # G3032377
product price: $1.89
/ea
$1.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/8 in
- Decimal Equivalent 0.1250
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 16W718
- Zoro # G3032377
- UPC # 190735391600
- Country of Origin China
- Category Threaded Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/8 in |
Shank Size | 1/4"-28 |
Flute Length | 9/16 in |
Overall Length | 1 1/4 in |
Fractional Size | 1/8" |
Shank Thread Size | 1/4"-28 |
Description
Threaded Shank Drill Bit, Drill Bit Size 1/8 in, 135 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black Oxide, Standards Not Rated, 1/4 In.-28, 0.1250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS Narrow Pillar File, #0/Double, Nat. (84243000)
- MILWAUKEE TOOL 2-3/16" x 1" Annular Cutter (49-59-2018)
- CHICAGO-LATROBE 26PC 135° Heavy-Duty Cobalt Jobber Length Drill Set Chicago-Latrobe 550 Straw HSS-CO 8%-M42 A-Z (69886)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 3/16 (47712)
- ZORO SELECT Cobalt Threaded Shank Drill, Short, 3/16 (16W794)
- ZORO SELECT Cobalt Threaded Shank Drill, Stub, 3/16 (16W772)
- ZORO SELECT Threaded Shank Drill Bit, 3/32, OAL 1, M2 (16W715)
- ZORO SELECT Threaded Shank Drill Bit, 3/8, L 1 1/4, M2 (16W736)
- ZORO SELECT Cobalt Threaded Shank Drill, Stub, #30 (16W763)
- ZORO SELECT Threaded Shank Drill Bit, #40, OAL 1, M2 (16W716)
- ZORO SELECT Cobalt Threaded Shank Drill, Long, #10 (16W820)
- Zoro Select Drill Bits