Shop All Threaded Shank Drill Bits
Zoro Select
Threaded Shank Drill Bit, #13, L 1 1/4, M2
Mfr # 16W727
Zoro # G8546492
product price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Size #13
- Decimal Equivalent 0.1850
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 16W727
- Zoro # G8546492
- UPC # 190735391693
- Country of Origin China
- Category Threaded Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #13 |
Shank Size | 1/4"-28 |
Flute Length | 9/16 in |
Wire Size | #13 |
Overall Length | 1 1/2 in |
Shank Thread Size | 1/4"-28 |
Description
Threaded Shank Drill Bit, Drill Bit Size #13, 135 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black Oxide, Standards Not Rated, 1/4 In.-28, 0.1850
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 316 PWR T Hex Key (61612)
- TE-CO T-Slot Nut, 1018 Steel, 1 in. Base (41410T)
- GEARWRENCH 3/8" Drive 90T Locking Flex Head Ratchet (81266T)
- TITAN Sae Magnetic Alum"um Socket Rail, 1/4" Drive (TIT36097)
- ZORO SELECT Cobalt Threaded Shank Drill, Short, 3/16 (16W794)
- ZORO SELECT Cobalt Threaded Shank Drill, Long, 11/64 (16W814)
- ZORO SELECT Threaded Shank Drill, Short, 5/32 (16W788)
- ZORO SELECT Thrd Shank Drill Bit, 3/16, L 1 1/4, M2 (16W728)
- ZORO SELECT Cobalt Threaded Shank Drill, Short, #21 (16W789)
- ZORO SELECT Threaded Shank Drill Bit, 3/8, L 1 1/4, M2 (16W736)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.3125" (953CO5/16LS)
- Zoro Select Drill Bits