Shop All Fully-Threaded Rods & Studs
Zoro Select
Threaded Rod, M10-1.5, 3 m, Steel, 5 PK
Mfr # 38DK99
Zoro # G705995226
product price: $53.99
/pk 5, $10.80/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M10-1.5
- Overall Length 3 m
- Material Steel
- Thread Type Metric Coarse
- Tensile Strength 400 N/sq mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 38DK99
- Zoro # G705995226
- UPC # N
- Country of Origin Multiple
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | M10-1.5 |
Overall Length | 3 m |
Details
Item | Threaded Rod |
Material | Steel |
Thread Type | Metric Coarse |
Tensile Strength | 400 N/sq mm |
System of Measurement | Metric |
Thread Direction | Right Hand |
Finish | Zinc Plated |
Meets/Exceeds | 976-1A |
Color | Silver |
Rockwell Hardness | B67 |
Temp. Range | -58 Degrees to 302 Degrees |
Description
Threaded Rod, Material Steel, Finish Zinc Plated, Thread Size M10-1.5, Overall Length 3 m, Tensile Strength 400 N/sq mm, System of Measurement Metric, Thread Direction Right Hand, Color Silver, Rockwell Hardness B67, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Bridge Pin .148 x 2-9/16 CS ZC (BP-2107/D)
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 35 mm L, 50 PK (M51010.080.0035)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 1/2" Dia., 4-1/4" L, Steel Zinc Plated, 10 PK (2612414)
- MIDWEST FASTENER 1/4"-20 x 1 in Phillips Truss Machine Screw, Plain Stainless Steel, 50 PK (54505)
- ZORO SELECT Threaded Stud, Plain Finish, 2 PK (45646)
- ZORO SELECT Threaded Stud, Plain Finish, 50 PK (32381)
- ZORO SELECT Fully Threaded Rod, 1"-14, 2 ft, Steel, Zinc Plated Finish (TRFI21000X2-003P)
- ZORO SELECT Fully Threaded Rod, 6-32, 3 ft, Steel, Grade A, Plain Finish (U20200.013.3600)
- ZORO SELECT Threaded Stud, Plain Finish, 25 PK (32444)
- ZORO SELECT Fully Threaded Rod, 1"-14, 2 ft, Steel, Plain Finish (TRFI2100X2-003P)
- ZORO SELECT Threaded Stud, Zinc Plated Finish, 100 PK (45677)
- Zoro Select Fully-Threaded Rods & Studs