Shop All Acme Flanges
Zoro Select
6ft. Plain Low Carbon Steel ACME 3/4"-6 Threaded Rod
Mfr # 44937
Zoro # G0465211
product price: $27.89
/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Promotion Restriction Not eligible for promotion
- Thread Coverage Fully Threaded
- Thread Size 3/4 in
- Screw Dia. 0.75 in
- Thread Length 6 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 44937
- Zoro # G0465211
- Country of Origin United States
- Category Acme Flanges
Dimensions
Thread Size | 3/4 in |
Screw Dia. | 0.75 in |
Overall Length | 6 ft. |
Thread Length | 6 ft. |
Dia./Thread Size | 3/4"-6 |
Length | 72 in |
Thread Size Broad | 3/4 in |
Description
ACME Screw, Material Grade/Class Grade 2, Material Steel, Finish Plain, Thread Size 3/4 In.-6, Overall Length 72 in, Tensile Strength 60,000 psi, System of Measurement Inch, Thread Direction Right Hand, Includes Nuts No, Nut Width Not Applicable, Rockwell Hardness B70 Min
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON BX31 Cogged V-Belt, 34" Outside Length, 21/32" Top Width, 1 Ribs (5TXL6)
- FESTO One-Way Flow Control Valve GRLA-1/2-B (GRLA-1/2-B)
- CARLISLE 1890-14MPT-55 Panther Synchronous Belt (1890-14MPT-55)
- TSUBAKI Roller Chain Connecting Link#40NP, PK5 (40NP C/L)
- ZORO SELECT Threaded Rod, 3/4"-6, Steel, Plain Finish, 72 in Length (RODG2346)
- ZORO SELECT Threaded Rod, 3/4 in-6, Steel, Plain Finish, 36 in Length (24304)
- ZORO SELECT Threaded Rod, 1"-5, Stainless Steel, Stainless Steel Finish, 72 in Length (RODSS15)
- ZORO SELECT 3ft. Plain Low Carbon Steel ACME 5/8"-8 Threaded Rod (24303)
- ZORO SELECT Threaded Rod, 1"-5, Steel, Plain Finish, 36 in Length (24306)
- ZORO SELECT Threaded Rod, 5/8"-8, Steel, Plain Finish, 72 in Length (44938)
- Zoro Select Acme Flanges